3. Steel Cable Management
  4. Trunking & Accessories
  5. LT2H10
  • 
Product videos
Product images
Stirrup Hanger 50 x 50mm Pre-Galvanised Steel Stirrup Hanger 50 x 50mm Pre-Galvanised Steel
 Previous
 Next
Trunking & Accessories - Stirrup Hanger 50 x 50mm Pre-Galvanised Steel - LT2H10
Stirrup Hanger 50 x 50mm Pre-Galvanised Steel
Legrandlogo
Legrand

Stirrup Hanger 50 x 50mm Pre-Galvanised Steel

Part Number: 
2500226924
MPN: 
LT2H10
Product Type: 
Trunking & Accessories
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
Stirrup Hanger 50 x 50mm Pre-Galvanised Steel

Stirrup Hanger 50 x 50mm Pre-Galvanised Steel
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
LT2H10 is a Stirrup Hanger made of steel with pre-galvanized finish. This hanger is suitable for use with the 50 x 50mm pre-galvanised trunking. The innovative design of Salamandre with features like clip on lids and multi head screws, has led to real tim

  • · Manufactured to BS EN 50085-2-1
  • · Includes hole for M10 rod

Technical Specifications



Technical Specifications

Accessories/spare parts for steel trunking
Type of accessory/spare part Hanger
Suitable for cable management system width 50 - 50 mm
Suitable for lighting trunking system Yes
Suitable for cable management system height 50 - 50 mm
 
Suitable for distribution trunking system No
Spare part No
Accessory Yes