We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Steel Cable Management
  4. Trunking & Accessories

Trunking & Accessories Trunking & Accessories

Trunking & Accessories
Trunking & Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Cable Trunking Top Lid Bend 90° 100 x 100mm Pre-Galvanised Steel C/W Lid

Part Number: 1051116013

MPN:  NLRU44GBT90

LEGRAND
Trunking 1Compartment Lid+Couplers 100 x 100mm x 3m Pre-Galvanised Steel

Part Number: 2500389468

MPN:  MGR44

LEGRAND
Trunking 1Compartment Lid+Couplers 50 x 50mm x 3m Pre-Galvanised Steel

Part Number: 2500390271

MPN:  MGR22

NEWLEC
Cable Trunking Internal Lid Bend 90° 100 x 100mm Pre-Galvanised Steel C/W Lid

Part Number: 1051116010

MPN:  NLRU44GBI90

NEWLEC
Lighting Trunking Cover 50mm 2m PVC White

Part Number: 2501589077

MPN:  NL2LTLID20PL

LEGRAND
Trunking 1Compartment Lid+Couplers 150 x 150mm x 3m Pre-Galvanised Steel

Part Number: 2500391517

MPN:  MGR66

NEWLEC
Lighting Trunking Equal Tee Peice 50 x 50mm Pre-Galvanised Steel

Part Number: 1051115965

MPN:  NLLT22BTT

NEWLEC
Cable Trunking Tee Top Bend 100 x 100mm Pre-Galvanised Steel C/W Lid

Part Number: 1051116015

MPN:  NLRU44GTT

UNISTRUT
Cable Trunking 50mm x 50mm 3m Length Pregalvanised + Lid & Coupler

Part Number: 2500592919

MPN:  TR22

UNISTRUT
Cable Trunking 100mm x 100mm 3m Length Pregalvanised Steel + Lid & Coupler

Part Number: 2500592909

MPN:  TR44

NEWLEC
Cable Trunking Equal Tee Piece Top Lid 150 x 150mm Pre-Galvanised Steel C/W Lid

Part Number: 1051116031

MPN:  NLRU66GTT

LEGRAND
Trunking Lighting 50 x 50mm x 3m Pre-Galvanised Steel

Part Number: 2500230318

MPN:  LT2310

UNISTRUT
Cable Trunking 150mm x 150mm 3m Length Pregalvanised Steel + Lid & Coupler

Part Number: 2500592910

MPN:  TR66

UNISTRUT
Cable Trunking 75mm x 75mm + Lid & Coupler 3m Length Pregalvanised Steel

Part Number: 2501232939

MPN:  TR33

UNISTRUT
Trunking End Cap 100 x 100mm Pre Galvanised Steel

Part Number: 2500592961

MPN:  EC44

LEGRAND
Trunking 1Compartment Lid+Couplers 75 x 75mm x 3m Pre-Galvanised Steel

Part Number: 2500391243

MPN:  MGR33

LEGRAND
Salamandre 1 Compartment Pre-Galvanised Steel Distribution Trunking 100mm x 50mm x 3m Length

Part Number: 2500392822

MPN:  MGR42

LEGRAND
Salamandre 2 Compartment Pre-Galvanised Steel Distribution Trunking 100mm x 50mm x 3m Length

Part Number: 2500390570

MPN:  MGR422C

UNISTRUT
Cable Trunking Lid 100mm Pre Galvanised Steel + Turnbuckles

Part Number: 2501643630

MPN:  TR4LIDX3

LEGRAND
Salamandre IP30 Pre-Galvanised Steel Distribution Trunking End Cap 150mm x 150mm

Part Number: 2500391833

MPN:  MGR66E

METPRO
50 x 50mm Lighting Trunking Clip In Lid - PVC 3mtr

Part Number: 2501596958

MPN:  TLPL3

UNISTRUT
Lighting Trunking Lighting Attachment 50mm 20mm Hole Pre Galvanised Steel

Part Number: 2501643620

MPN:  FLT/SK

UNISTRUT
Lighting Trunking Cover 50mm 2m Pre Galvanised Steel

Part Number: 2501643617

MPN:  FLT/LID/G

LEGRAND
Salamandre IP30 2 Compartment Pre-Galvanised Steel Distribution Trunking Top Lid 90° Gusset Bend 100mm x 50mm

Part Number: 2500392824

MPN:  MGR42AGL2C

Show more results
1 - 24 of 561
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.