2. Heating & Ventilation
  3. Central Heating & Hot Water Controls
  4. Time Switches
  5. STBT4
  • 
Product videos
Product images
Timer Electronic Boost 2 Hour
 Previous
 Next
Time Switches - Timer Electronic Boost 2 Hour - STBT4
Suretime

Timer Electronic Boost 2 Hour

Part Number: 
2501283912
MPN: 
STBT4
Product Type: 
Time Switches

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Timer Electronic Boost 2 Hour

Timer Electronic Boost 2 Hour

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

Timeguard STBT4 Timer Electronic Boost 2 Hour

  • · 13A (3kW) loading
  • · Easy to use push button control
  • · Power status LED indicator illuminates boost button
  • · ON time can be increased in 4 steps: 0.25, 0.50, 1 and 2 hours
  • · Fits standard flush or surface mount boxes min 25mm deep
  • · Switch rating : 13A (3kW) resistive
  • · Max load: 1000w Filament 500w flourescent 100w CFL 80w LED
  • · Operating temp 0°C to +45°C
  • · Boost Times : ¼ hour ½ hour 1 and 2 hours

Technical Specifications



Technical Specifications

Programmable time switch
Nominal voltage 230 V
Rated current - A
Power reserve - h
Recess depth - mm
Shortest switching interval 15 min
Number of contacts as change-over contact -
RAL-number (similar) -
Number of contacts as normally open contact 1
Max. power 3000 W
Number of contacts as normally closed contact -
Number of module spaces (modular system) -
Depth of device 31 mm
Height of device 85 mm
Width of device 85 mm
 
Minimum depth of back box 25 mm
Twilight value adjustable - - - lx
Frequency 50 - 60 Hz
Time setting 15 - 120 min
Auxiliary input No
With connection for light sensor No
Random generator No
Astro/solar program No
Transparent No
IFTTT support available No
Compatible with Apple HomeKit No
Compatible with Google Assistant No
Compatible with Amazon Alexa No
Share this product
Please check the checkbox below to move along