We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Central Heating & Hot Water Controls

Central Heating & Hot Water Controls Central Heating & Hot Water Controls

Central Heating & Hot Water Controls
Central Heating & Hot Water Controls
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

67
Time Switches
Time Switches
28
Thermostats & Programmers
Thermostats & Programmers
4
Smart Thermostats
Smart Thermostats

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Timer Eco Digital 7 Day Boost Control

Part Number: 2501096785

MPN:  NLECO7DIG

NEWLEC
Time Clock Immersion Heater Compact 16A Mechanical 24 Hour

Part Number: 1051040108

MPN:  NL24HRIHTS

NEWLEC
Room Thermostat Electronic

Part Number: 2501096780

MPN:  NLTHERM

NEWLEC
Time Clock Immersion Heater Compact 16A Digital 24 Hour 7 Day Programmable

Part Number: 1051040109

MPN:  NL24HR7DIHTS

NEWLEC
Timer General Purpose Electronic Boost 2 Hour White

Part Number: 1050378519

MPN:  NL2HRBT1

NEWLEC
Timer Eco Analogue 7 Day Boost Control

Part Number: 2501096784

MPN:  NLECO7

NEWLEC
Digital Timer Single Channel 24/7 DIN Rail Mounting Single Module 230V

Part Number: 1050391129

MPN:  NLCUT1A

NEWLEC
Heating Programmer Digital 2 Channel

Part Number: 2501096783

MPN:  NL2CHTIMER

NEWLEC
Thermostat Digital Room Programmable with Wifi Control

Part Number: 2501133744

MPN:  NLWIFISTAT

NEWLEC
Timer Analogue Single Channel 24/7 Din Rail Mounting Single Module 230v

Part Number: 1050391128

MPN:  NLCUT3A

NEWLEC
Thermostat Programmable Digital 1 Channel

Part Number: 2501096781

MPN:  NLTHERMDIG

NEWLEC
Digital 7 Day Programmable Timer

Part Number: 2501096782

MPN:  NL7DAYTIMER

NEWLEC
Timer Digital Twin Channel 24/7 Din Rail Mounting Double Module 230v

Part Number: 1050391130

MPN:  NLCUT2A

TIMEGUARD
Time Switch 7 Day Fused Spur

Part Number: 2500683195

MPN:  FST77

NEWLEC
Time Clock Digital Plug-In Programmable 24 Hour 7 Way 13A

Part Number: 1050378518

MPN:  NL24HR7DDTS1

EUROPA
16A (AC-1) 230V AC 7 Day 24 Hour Digital Time Clock

Part Number: 2500410685

MPN:  ET167D2C

NEWLEC
Switched Fused Connection Unit Digital 7 Day Programmable 13A

Part Number: 1051058517

MPN:  NLFST2

HORSTMANN
Thermostat Wireless Electronic 86 x 86 x 36.25mm Tpi Software

Part Number: 2500421765

MPN:  HRT4-ZW

GREENBROOK
Socket Timer 24Hr Mechanical Box Mounting 16A

Part Number: 2500258066

MPN:  T100A

HONEYWELL
Room Thermostat 10 to 30°C 10A 230V + Anticipator + Suppress

Part Number: 2500525005

MPN:  T6360B1028

TIMEGUARD
Time Switch 24 Hour Fused Spur

Part Number: 2500683194

MPN:  FST24

TFC
Single Pattress Digital Fused Spur Timer

Part Number: 2501292954

MPN:  OP-DFST

GREENBROOK
Socket Timer 7Day Electronic Box Mounting 16A

Part Number: 2500258065

MPN:  T105A

TFC
Frost Thermostat Volt Free

Part Number: 2500549405

MPN:  FROSTSTATN

Show more results
1 - 24 of 121
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.