2. Tools, Test Equipment & Fixings
  3. Power Tool Accessories
  4. Hole Saws & Arbors
  5. HHS76
  • 
Product videos
Product images
Universal 76mm Drywall Hole Saw Universal 76mm Drywall Hole Saw Universal 76mm Drywall Hole Saw
 Previous
 Next
Hole Saws & Arbors - Universal 76mm Drywall Hole Saw - HHS76
Universal 76mm Drywall Hole Saw
Universal 76mm Drywall Hole Saw
Royd

Universal 76mm Drywall Hole Saw

Part Number: 
2501312409
MPN: 
HHS76
Product Type: 
Hole Saws & Arbors
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
Universal 76mm Drywall Hole Saw

Universal 76mm Drywall Hole Saw
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
The Trade Series multi-tool 76mm hole saw makes cutting out for pipes and spotlights a quick and easy job.Offering a controlled cut and minimising potential damage to hidden wires, the hole saw is very simple and safe to use on drywall and provides a clean and precise cut, even in confined spaces.The Trade Series contains a huge range of high-quality multi-tool blades and accessories designed to equip trade users with an accessory for any and all requirements. Extend the capability of your multi-tool with the wide range of cutting, scraping, sanding and grinding accessories in the Trade Series.

  • · 76mm hole saw
  • · Suitable for drywall
  • · Quickly and easily cut out for socket boxes in drywall with a multi-tool
  • · Includes a single cutter
  • · Universal Open-back (not Starlock)
  • · Makes cutting out for pipes and spotlights a quick and easy job

Technical Specifications



Technical Specifications

Hole saw
Holding system Thread holding
Diameter 76 mm