2. Tools, Test Equipment & Fixings
  3. Power Tool Accessories
  4. Hole Saws & Arbors
  5. PCH020
  • 
Product videos
Product images
Holesaw Premium Vari Pitch 20mm Cobalt Holesaw Premium Vari Pitch 20mm Cobalt Holesaw Premium Vari Pitch 20mm Cobalt Holesaw Premium Vari Pitch 20mm Cobalt Holesaw Premium Vari Pitch 20mm Cobalt
 Previous
 Next
Hole Saws & Arbors - Holesaw Premium Vari Pitch 20mm Cobalt - PCH020
Holesaw Premium Vari Pitch 20mm Cobalt
Holesaw Premium Vari Pitch 20mm Cobalt
Holesaw Premium Vari Pitch 20mm Cobalt
Holesaw Premium Vari Pitch 20mm Cobalt
Armeglogo
Armeg

Holesaw Premium Vari Pitch 20mm Cobalt

Part Number: 
2500473607
MPN: 
PCH020
Product Type: 
Hole Saws & Arbors
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
Holesaw Premium Vari Pitch 20mm Cobalt

Holesaw Premium Vari Pitch 20mm Cobalt
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
Armeg CVP Cobalt Vari-Pitch Hole Saw is ideal when working on metal enclosures, trunking, cabinets, cladding, switchgear (especially stainless steel), woodwork, Formica, panelling. Stronger Flex-free body construction designed with high alloy content for structural integrity and tool dependability. Tougher tooth design manufactured with M42 Superior Steel featuring 8% Cobalt provides excellent wear resistance properties at higher drilling temperatures giving extended tool life. Variable pitch cutting teeth combine an aggressive cut and increased spoil removal with a smoother cut and reduced vibration for increased speed and tool durability. Irregular depth clearance gullets avoid trapped spoil by providing a more efficient chip clearance meaning teeth stay sharper for longer.

  • · Stronger Flex-free body construction
  • · M42 superior steel featuring 8% cobalt
  • · Variable pitch cutting teeth
  • · Irregular depth clearance gullets
  • · CVP can be used on CVP can be used in stainless steel, Non-ferrous, wood, plastics, MDF

Technical Specifications



Technical Specifications

Hole saw
Holding system Thread holding
Diameter 20 mm
Cutting depth 38 mm
Suitable for steel Yes
Suitable for plastic Yes
Suitable for plaster board No
 
Suitable for wood Yes
Suitable for cast iron No
Suitable for brass No
Suitable for aluminium No
Suitable for stainless steel Yes
Hole edge core drill No