We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Tools, Test Equipment & Fixings
  3. Hand Tools
  4. Pliers & Cutters
  5. 95 16 160 SB
  • 
Product videos
Product images
VDE Insulated Step Cut Cable Shears 160mm VDE Insulated Step Cut Cable Shears 160mm VDE Insulated Step Cut Cable Shears 160mm VDE Insulated Step Cut Cable Shears 160mm VDE Insulated Step Cut Cable Shears 160mm VDE Insulated Step Cut Cable Shears 160mm VDE Insulated Step Cut Cable Shears 160mm VDE Insulated Step Cut Cable Shears 160mm VDE Insulated Step Cut Cable Shears 160mm VDE Insulated Step Cut Cable Shears 160mm VDE Insulated Step Cut Cable Shears 160mm
 Previous
 Next
Pliers & Cutters - VDE Insulated Step Cut Cable Shears 160mm - 95 16 160 SB
VDE Insulated Step Cut Cable Shears 160mm
VDE Insulated Step Cut Cable Shears 160mm
VDE Insulated Step Cut Cable Shears 160mm
VDE Insulated Step Cut Cable Shears 160mm
VDE Insulated Step Cut Cable Shears 160mm
VDE Insulated Step Cut Cable Shears 160mm
VDE Insulated Step Cut Cable Shears 160mm
VDE Insulated Step Cut Cable Shears 160mm
VDE Insulated Step Cut Cable Shears 160mm
VDE Insulated Step Cut Cable Shears 160mm
Knipex

VDE Insulated Step Cut Cable Shears 160mm

Part Number: 
2501371572
MPN: 
95 16 160 SB
Product Type: 
Pliers & Cutters

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
VDE Insulated Step Cut Cable Shears 160mm

VDE Insulated Step Cut Cable Shears 160mm

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

95 16 160 SB KNIPEX StepCut Small, light, strong: comfortable cutting without crushing and just 160 mm in size. Noticeably less effort: the gradations cut wires one after the other; cutting is up to 40% easier than with standard cable shears of the same length! Ergonomic handle design: optimal cutting feel even for larger cable diameters. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Cuts solid copper and aluminium cables up to 5 x 4 mm². Cuts without crushing. Bolted joint: precise, effortless, durable. Pinch guard fitted for safe work. Not suitable for steel wire and hard drawn copper conductors. Cutting edges additionally induction-hardened, cutting edge hardness approx. 56 HRC. - Cutting capacity copper cable, multiple-stranded: 50mm²- Cutting capacity copper cable, multiple-stranded: Ø 15mm- AWG: 1 / 0- VDE tested: yes  

  • · Small, light, strong: comfortable cutting without crushing and just 160 mm in size
  • · Noticeably less effort: the gradations cut wires one after the other
  • · Cutting is up to 40% easier than with standard cable shears of the same length!
  • · Ergonomic handle design: optimal cutting feel even for larger cable diameters
  • · Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²)
  • · Cuts solid copper and aluminium cables up to 5 x 4 mm²
  • · Cuts without crushing
  • · Bolted joint: precise, effortless, durable
  • · Pinch guard fitted for safe work
  • · Cutting edges additionally induction-hardened, cutting edge hardness approx. 56 HRC

Technical Specifications



Technical Specifications

Cable cutters
Total length 160 mm
Insulated Yes
Suitable for steel wire braiding No
Useful for stranded conductors No
 
With strip function No
Cutting jaws exchangeable No
With impact protection No
Isolation protection 1000 V Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.