2. Tools, Test Equipment & Fixings
  3. Hand Tools
  4. Pliers & Cutters
  5. 78 06 125 SB
  • 
Product videos
Product images
VDE Insulated Electronic Super Knips Cutting Pliers 125mm VDE Insulated Electronic Super Knips Cutting Pliers 125mm VDE Insulated Electronic Super Knips Cutting Pliers 125mm VDE Insulated Electronic Super Knips Cutting Pliers 125mm VDE Insulated Electronic Super Knips Cutting Pliers 125mm VDE Insulated Electronic Super Knips Cutting Pliers 125mm VDE Insulated Electronic Super Knips Cutting Pliers 125mm VDE Insulated Electronic Super Knips Cutting Pliers 125mm VDE Insulated Electronic Super Knips Cutting Pliers 125mm VDE Insulated Electronic Super Knips Cutting Pliers 125mm VDE Insulated Electronic Super Knips Cutting Pliers 125mm
 Previous
 Next
Pliers & Cutters - VDE Insulated Electronic Super Knips Cutting Pliers 125mm - 78 06 125 SB
VDE Insulated Electronic Super Knips Cutting Pliers 125mm
VDE Insulated Electronic Super Knips Cutting Pliers 125mm
VDE Insulated Electronic Super Knips Cutting Pliers 125mm
VDE Insulated Electronic Super Knips Cutting Pliers 125mm
VDE Insulated Electronic Super Knips Cutting Pliers 125mm
VDE Insulated Electronic Super Knips Cutting Pliers 125mm
VDE Insulated Electronic Super Knips Cutting Pliers 125mm
VDE Insulated Electronic Super Knips Cutting Pliers 125mm
VDE Insulated Electronic Super Knips Cutting Pliers 125mm
VDE Insulated Electronic Super Knips Cutting Pliers 125mm
Knipex

VDE Insulated Electronic Super Knips Cutting Pliers 125mm

Part Number: 
2501371577
MPN: 
78 06 125 SB
Product Type: 
Pliers & Cutters
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
VDE Insulated Electronic Super Knips Cutting Pliers 125mm

VDE Insulated Electronic Super Knips Cutting Pliers 125mm
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
78 06 125 SB Electronic Super Knips® VDE VDE-tested precision pliers for ultra fine cutting work, e.g. in electronics and fine mechanics. Complete your set of VDE-tools. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. Cutting edge hardness approx. 54 HRC. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 1.0mm- Cutting capacities soft wire (diameter): Ø 0.2 – 1.6mm- Jaw length (B): 9mm- Jaw thickness (joint) (D): 7.5mm- Head width (A): 13.5mm

  • · Ground, very sharp cutting edges without bevel
  • · Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life
  • · Precisely shaped tips cut wires close to a surface from Ø 0.2 mm
  • · Joint with stainless steel rivet
  • · Extremely smooth movement for minimum operator fatigue
  • · With opening spring and opening limiter
  • · Cutting edge hardness approx. 54 HRC

Technical Specifications



Technical Specifications

Nipper
Shape Standard
Length 125 mm
Head width 13.5 mm
Insulated Yes
 
Isolation protection 1000 V Yes
VDE tested Yes
ESD tested No