We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Tools, Test Equipment & Fixings
  3. Fasteners & Fixings
  4. Adhesives, Sealants & Fillers
  5. SHOWTR
  • 
Product videos
Product images
Soudal Sanitary Silicone Clear 290ml Soudal Sanitary Silicone Clear 290ml
 Previous
 Next
Adhesives, Sealants & Fillers - Soudal Sanitary Silicone Clear 290ml - SHOWTR
Soudal Sanitary Silicone Clear 290ml
Soudal

Soudal Sanitary Silicone Clear 290ml

Part Number: 
1015330001
MPN: 
SHOWTR
Product Type: 
Adhesives, Sealants & Fillers

My Price


£6.56 (exc. VAT) / EA

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Soudal Sanitary Silicone Clear 290ml

Soudal Sanitary Silicone Clear 290ml

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet


COSHH

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet
COSHH

Product Details



Product Details

Acetoxy curing silicone specially formulated for use in hot, humid conditions such as bathrooms and kitchens. Cures to form a flexible, durable waterproof seal with good resistance to abrasion and common detergents. Good adhesion to glass (without primer), most acrylics, ceramics,Vitreous surfaces, painted surfaces and anodised aluminium. Mould resistant|Fast curing|Good extrudability|Durable

  • · Permanently flexible
  • · Anti-fungal formula
  • · Quick curing
  • · Low viscosity for fast application
  • · Good extrudability
  • · Durable
  • · Mould resistant
  • · For all waterproofing applications where protection against mildew is required, such as the jointing of baths, sinks, toilets, showers, kitchen furniture, ceramic tiles and plumbing fixtures.

Frequently Bought Together

Current Product
Soudal Sanitary Silicone Clear 290ml

Soudal

Soudal Sanitary Silicone Clear 290ml

Error while fetching price from ERP!


Skeleton Gun 275mm

Defiance

Skeleton Gun 275mm

Error while fetching price from ERP!

Qty: 1

Soudal Superglue High Viscosity 20g

RSS (Rexel Site Supplies)

Soudal Superglue High Viscosity 20g

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Jointing compound
Packaging Cartridge
Colour Colourless
 
Model Silicone-based
Volume 290 ml
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.