2. Tools, Test Equipment & Fixings
  3. Fasteners & Fixings
  4. Adhesives, Sealants & Fillers
  5. 30811853
  • 
Product videos
Product images
Amber Multi Purpose Impact Adhesive Spray 500ml Amber Multi Purpose Impact Adhesive Spray 500ml
 Previous
 Next
Adhesives, Sealants & Fillers - Amber Multi Purpose Impact Adhesive Spray 500ml - 30811853
Amber Multi Purpose Impact Adhesive Spray 500ml
Bostik

Amber Multi Purpose Impact Adhesive Spray 500ml

Part Number: 
2501493905
MPN: 
30811853
Product Type: 
Adhesives, Sealants & Fillers
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
Amber Multi Purpose Impact Adhesive Spray 500ml

Amber Multi Purpose Impact Adhesive Spray 500ml
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
EVO-STIK Impact Adhesive Spray is a high strength, multipurpose adhesive that bonds on contact with no need for clamping or support. It has the power to bond most types of materials, and will even fix non-porous surfaces together e.g. metal to metal, making it ideal for a wide range of DIY tasks and household repairs.

  • · High strength adhesive that bonds on contact
  • · No need for clamping or support
  • · Multi-purpose - the ideal adhesive for emergency repairs
  • · Bonds most materials, including metals
  • · Clear
  • · Dimensions: W:65 H:237

Technical Specifications



Technical Specifications

Adhesive
Packaging Spray can
Volume 500 ml
 
With brush Yes