2. Switchgear & Distribution
  3. EDG06303N
  • 
Product videos
Product images
Switch Disconnector Triple Pole+Neutral 160A 415V
 Previous
 Next
Switchgear & Distribution - Switch Disconnector Triple Pole+Neutral 160A 415V - EDG06303N
Craig & Derricottlogo
Craig & Derricott

Switch Disconnector Triple Pole+Neutral 160A 415V

Part Number: 
2501103875
MPN: 
EDG06303N
Product Type: 
Switchgear & Distribution
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
Switch Disconnector Triple Pole+Neutral 160A 415V

Switch Disconnector Triple Pole+Neutral 160A 415V
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
Craig and Derricott i-Switch Switch Disconnector is made of powder coated sheet steel, switches mounted on a removable galvanised chassis plate. Provided with removable top and bottom gland plates. Padlockable handle which allow for the insertion of up to three padlocks in the 'Off' position thus preventing the isolator being switched to the 'On' position. The door interlock handle can be defeated to enable emergency opening or for testing purposes.

  • · Made of powder coated sheet steel
  • · IP65 protection rating
  • · Padlockable handle which allows for the insertion of up to three padlocks
  • · The door interlock handle can be defeated to enable emergency opening or for testing purposes
  • · Provided with removable top and bottom gland plates

Technical Specifications



Technical Specifications

Switch disconnector / isolator
Device construction Complete device in housing
Rated permanent current Iu 160 A
 
Rated operating voltage 415 - 415 V