We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Switchgear & Distribution
  3. A9L65601
  • 
Product videos
Product images
Surge Arrester IPrd 65R Triple Pole+Neutral Remote Transfer 65Ka 350V
 Previous
 Next
Switchgear & Distribution - Surge Arrester IPrd 65R Triple Pole+Neutral Remote Transfer 65Ka 350V - A9L65601
Schneider Electriclogo
Schneider Electric

Surge Arrester IPrd 65R Triple Pole+Neutral Remote Transfer 65Ka 350V

Part Number: 
2500866983
MPN: 
A9L65601
Product Type: 
Switchgear & Distribution

My Price


£848.32 (exc. VAT) / EA

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Surge Arrester IPrd 65R Triple Pole+Neutral Remote Transfer 65Ka 350V

Surge Arrester IPrd 65R Triple Pole+Neutral Remote Transfer 65Ka 350V

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

This Acti 9 iPRD65r surge arrester protects 3P+N installations. It allows quick replacement of damaged cartridges. This Type 2 device is recommended for very high risk level and incoming panel board. The surge arresters with r indication have remote transfer of the information Cartridge to be replaced. It can be turned over to allow the phase/neutral/earth cables to enter through either the top or the bottom. The associated circuit breaker Isc breaking capacity can go up to 50kA. This Acti 9 iPRD65r is compatible with TT and TN-S earthing system. The Imax rated discharge current is 65kA. The In nominal discharge current is 20kA. The Uc maximum continuous operating voltage in DM differential mode (between phase and neutral) is 350VAC. The Uc maximum continuous operating voltage in CM common mode (between neutral and earth) is 260VAC. The Up Voltage protection level in DM differential mode (between neutral and earth) is below or equal to 1.5kV. The Up Voltage protection level in CM common mode (between neutral and earth) is below 1.4kV. The Un rated service voltage is 230VAC or 400VAC. The operating frequency is 50Hz or 60Hz. The dimensions are (W) 72mm x (H) 85mm x (D) 69mm. The width in 9mm pitches is 8. The weight is 450g. The operating temperature is -25°C to +60°C. The storage temperature is -40°C to +85°C. The degrre of protection is IP20. This product complies with IEC 61643-11: 2011 and EN61643-11: 2012 Type 2 standards.

  • · This Acti9 iPRD65r surge arrester protects 3P+N installations. It allows quick replacement of damaged cartridges.
  • · This Type 2 device is recommended for very high risk level and incoming panel board.
  • · The surge arresters with r indication have remote transfer of the information Cartridge to be replaced.
  • · It can be turned over to allow the phase/neutral/earth cables to enter through either the top or the bottom.
  • · The associated circuit breaker Isc breaking capacity can go up to 50kA. This Acti 9 iPRD65r is compatible with TT and TN-S earthing system.
  • · The Imax rated discharge current is 65kA. The In nominal discharge current is 20kA.
  • · The Uc maximum continuous operating voltage in DM differential mode (between phase and neutral) is 350VAC.
  • · The Uc maximum continuous operating voltage in CM common mode (between neutral and earth) is 260VAC.
  • · The Up Voltage protection level in DM differential mode (between neutral and earth) is below or equal to 1.5kV.
  • · The Up Voltage protection level in CM common mode (between neutral and earth) is below 1.4kV.

Technical Specifications



Technical Specifications

Surge protection device for power supply systems
Nominal discharge surge current 8/20 µs (In) 20 kA
Nominal voltage AC 350 V
Max. voltage (Uc) 350 V
Voltage protection level 1.5 kV
Number of conductors (without earthing) 3
Nominal voltage DC - V
Max. PV-voltage - V
Voltage protection level L-N 1.5 kV
Max. conductor cross section solid (solid, stranded) 35 mm²
Max. continuous voltage DC - V
Voltage protection level N-PE 1.5 kV
Max. conductor cross section flexible (fine-strand) 35 mm²
Max. discharge surge current (8/20) 65 kA
 
Short-circuit breaking capacity (Isccr) - kA
System configuration DC No
System configuration TN-C No
System configuration TN-S Yes
System configuration IT No
System configuration TN No
System configuration TT Yes
System configuration other No
With remote signalling contact Yes
Integrated backup fuse Yes
Type / Test class 2 Yes
System configuration TN-C-S No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.