We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Fusegear
  4. Fuse Carriers

Fuse Carriers Fuse Carriers

Fuse Carriers
Fuse Carriers
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EATON
Bussmann Fuse Holder for Cylindrical Fuse 1-Pole CHM 10 x 38mm

Part Number: 2500534953

MPN:  CHM1DU

EATON
Bussmann Red Spot 32A Fuse Holder Black

Part Number: 2500522245

MPN:  RS32H

SCHNEIDER ELECTRIC
Fuse Carrier Single Pole+Neutral Eutral Sti

Part Number: 2500802349

MPN:  A9N15646

EATON
Fuse Holder 20A Black

Part Number: 2500522234

MPN:  RS20H

SCHNEIDER ELECTRIC
Acti 9 - fuse-disconnector STI - 1 pole - 25 A - for fuse 10.3 x 38 mm

Part Number: 2500802347

MPN:  A9N15636

EATON
Fuse Holder Neutral Link 32A

Part Number: 2500010556

MPN:  32CMLC

EATON
Fuse Holder 100A Black

Part Number: 2500522261

MPN:  RS100H

NEWLEC
Neutral Link 250A

Part Number: 2500309320

MPN:  NL250

NEWLEC
Schneider Electric 600A Neutral Link for BS Fuses 8.5mm x 47mm

Part Number: 2500309321

MPN:  NL630

EATON
Bussmann 32A Front/Back Safeclip Fuse Holder White

Part Number: 2500522304

MPN:  SC32H-DWH

EATON
Fuse holder, low voltage, 32 A, AC 690 V, BS88/A1, 1P, BS, DIN rail or screw mounting, black

Part Number: 2500010546

MPN:  CM32FC

EATON
Eaton 32A Rail Mount Fuse Holder For 10 x 38mm Fuse 3 Pole 690V AC

Part Number: 2500534970

MPN:  CHM3DU

SCHNEIDER ELECTRIC
Fuse Carrier Double Pole 32A 10 x 38mm for DF2CA & DF2CN

Part Number: 2500378228

MPN:  DF102

EATON
Fuse Holder 20A White

Part Number: 2500522242

MPN:  RS20P-GWH

EATON
Fuse Holder 20A Black

Part Number: 2500522239

MPN:  RS20P-G

EATON
Fuse Carrier Moulded HRC Fuse 32A Black

Part Number: 2500145522

MPN:  3SCHF

SCHNEIDER ELECTRIC
Fuse Carrier Triple Pole+Neutral 32A 10 x 38mm

Part Number: 2500378230

MPN:  DF103N

EATON
Fuse Holder 63A 660V AC Black

Part Number: 2500010393

MPN:  CM63F

EATON
Bussmann 32A Front/Back Safeclip Fuse Holder Black

Part Number: 2500522302

MPN:  SC32H-D

EATON
Fuse Carrier Moulded HRC Fuse 63A Black

Part Number: 2500145523

MPN:  6SCHF

SCHNEIDER ELECTRIC
Fuse Carrier Triple Pole 32A for use with DF2CA & DF2CN

Part Number: 2500276464

MPN:  DF103

EATON
Bussman T Red Shroud

Part Number: 2500261347

MPN:  PD8282

EATON
Bussmann Red Spot 32A Fuse Holder White

Part Number: 2500522247

MPN:  RS32HWH

SCHNEIDER ELECTRIC
Fuse Carrier Single Pole+Neutral 32A 10 x 38mm

Part Number: 2500378221

MPN:  DF101N

Show more results
1 - 24 of 42
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.