We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Switchgear & Distribution
  3. Earthing
  4. Surge Protection
  5. A9L16482
  • 
Product videos
Product images
Modular Surge Arrester Acti9 Iprd1 12.5 3 Pole + Neutral 350 V With Remote Transfert
 Previous
 Next
Surge Protection - Modular Surge Arrester Acti9 Iprd1 12.5 3 Pole + Neutral 350 V With Remote Transfert - A9L16482
Schneider Electriclogo
Schneider Electric

Modular Surge Arrester Acti9 Iprd1 12.5 3 Pole + Neutral 350 V With Remote Transfert

Part Number: 
2501399016
MPN: 
A9L16482
Product Type: 
Surge Protection

My Price


£938.00 (exc. VAT) / EA

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Modular Surge Arrester Acti9 Iprd1 12.5 3 Pole + Neutral 350 V With Remote Transfert

Modular Surge Arrester Acti9 Iprd1 12.5 3 Pole + Neutral 350 V With Remote Transfert

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet


Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet
Technical Data Sheet
Manual

Product Details



Product Details

This Acti9 iPRD1 12.5r surge arrester protects 3P+N residential and small commercial buildings installations against direct and indirect transient overvoltages. This type 1+2 device autoprotected by an integrated circuit-breaker is recommanded for high risk level in incoming panel board. It offers remote reporting of the "cartridge must be changed" message. This prewired surge arrester allows quick replacement of withdrawable cartridges when they are damaged. It incorporates its end of life safety disconnector. This Acti9 iPRD1 12.5r is compatible with TT and TN-S earthing systems. Associated with Compact NSXm H TM80D the breaking capacity is 70kA. The Imax maximum discharge current is 50kA. The In nominal discharge current is 20kA. The Uc maximum continuous operating voltage in differential mode (between phase and neutral) is 350VAC. The Uc maximum continuous operating voltage in common mode is 255VAC between neutral and earth. The Up Voltage protection level is 1.5kV type 1+2. The Ue rated operational voltage is 230VAC or 400 VAC. The operating frequency is 50Hz. The dimensions are (W) 72mm x (H) 89mm x (D) 69mm. The width in 9mm pitches is 8. The weight is 619g. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to +60°C. The storage temperature is -40°C to +80°C. This product is complies with EN 61643-11 2012 and IEC 61643-11 2011 standards.

  • · Poles description 3P + N
  • · Signal contacts composition 1 SD (1 C/O)
  • · Surge arrester class type Type 1 + 2
  • · Surge arrester technology MOV + GDT

Technical Specifications



Technical Specifications

Combined surge arrester for power supply systems
Signalling at the device Optic
Mounting method DIN rail (top hat rail) 35 mm
Degree of protection (IP rating) IP20
Test class Type 1 + 2
Max. voltage (Uc) 350 V
Construction size 8 modular spacing
Voltage protection level 1.5 kV
Lightning impulse current (10/350) - kA
Follow current extinguishing capability Ifi - kA
Max. continuous voltage DC - V
Nominal voltage DC - V
Nominal voltage AC 400 V
Max. conductor cross section solid (solid, stranded) 35 mm²
Number of poles 4
Max. conductor cross section flexible (fine-strand) 25 mm²
Voltage protection level L-PE - kV
Voltage protection level L-N 1.5 kV
Max. PV-voltage - V
Voltage protection level N-PE 1.5 kV
 
Voltage protection level (DC+ - DC-) - kV
Specific energy (W/R) - kJ/Ohm
Voltage protection level (DC+/DC- - PE) - kV
Max. overcurrent protection device, parallel connection (fuse) - A
Max. overcurrent protection device, series connection (fuse) - A
System configuration DC No
Remote signalling Yes
System configuration IT No
System configuration TN No
System configuration TN-S Yes
System configuration TN-C-S No
System configuration TN-C No
System configuration TT Yes
Integrated backup fuse No
System configuration other No
Energy-coordinated protection effect with regard to the terminal equipment No
Voltage switching spark gap technology No
Overcurrent protected voltage tapping No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.