2. Switchgear & Distribution
  3. Domestic Consumer Units
  4. RCD Protected Boards
  5. CFUSW10
  • 
Product videos
Product images
Consumer Unit 10 Way Main Switch Up Open 100A Consumer Unit 10 Way Main Switch Up Open 100A Consumer Unit 10 Way Main Switch Up Open 100A Consumer Unit 10 Way Main Switch Up Open 100A Consumer Unit 10 Way Main Switch Up Open 100A Consumer Unit 10 Way Main Switch Up Open 100A Consumer Unit 10 Way Main Switch Up Open 100A
 Previous
 Next
RCD Protected Boards - Consumer Unit 10 Way Main Switch Up Open 100A - CFUSW10
Consumer Unit 10 Way Main Switch Up Open 100A
Consumer Unit 10 Way Main Switch Up Open 100A
Consumer Unit 10 Way Main Switch Up Open 100A
Consumer Unit 10 Way Main Switch Up Open 100A
Consumer Unit 10 Way Main Switch Up Open 100A
Consumer Unit 10 Way Main Switch Up Open 100A
Lucecologo
Luceco

Consumer Unit 10 Way Main Switch Up Open 100A

Part Number: 
2501123725
MPN: 
CFUSW10
Product Type: 
RCD Protected Boards
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
Consumer Unit 10 Way Main Switch Up Open 100A

Consumer Unit 10 Way Main Switch Up Open 100A
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
Supplied with 100A Main Switch. Each unit is supplied with busbar, label sheet, 2 cover blanks and instructions. The rest of the unit is unpopulated. Fully populated models are also available. MCBs, RCDs, and control devices can be fitted into the consumer units. The 6 way and the 10 way products have a taller design, allowing RCBOs to be fitted quickly and easily, with greater wiring space. Lockable Covers available in the range

  • · 100A Incoming Switch
  • · 10 Way
  • · Supplied with Ø20mm and Ø32mm knockouts
  • · Comes with spare cover blanks

Technical Specifications



Technical Specifications

Small distribution board equipped
Degree of protection (IP rating) IP2XC
Mounting method Surface mounted
Height 231 mm
Depth 115 mm
 
Main switch rated current 100 A
Number of outgoing ways 10
Width 316 mm