We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Switchgear & Distribution
  3. Distribution Equipment
  4. A9L16294
  • 
Product videos
Product images
Surge Arrester Iquick Prd40R Triple Pole+Neutral 40Ka Remote Transfer
 Previous
 Next
Distribution Equipment - Surge Arrester Iquick Prd40R Triple Pole+Neutral 40Ka Remote Transfer - A9L16294
Schneider Electriclogo
Schneider Electric

Surge Arrester Iquick Prd40R Triple Pole+Neutral 40Ka Remote Transfer

Part Number: 
2500599057
MPN: 
A9L16294
Product Type: 
Distribution Equipment

My Price


£692.74 (exc. VAT) / EA

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Surge Arrester Iquick Prd40R Triple Pole+Neutral 40Ka Remote Transfer

Surge Arrester Iquick Prd40R Triple Pole+Neutral 40Ka Remote Transfer

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

This Acti9 iQuick PRD40r surge arrester protects 3P+N residential and larger buildings installations against indirect transient overvoltages. This Type 2 device autoprotected by an integrated circuit-breaker is recommanded for high risk level in incoming panel board. It offers remote reporting of the -cartridge must be changed- message. This prewired surge arrester allows quick replacement of withdrawable cartridges when they are damaged. It incorporates its end of life safety disconnector. The Isc integrated breaking capacity is 20kA. This Acti9 iQuick PRD40r is compatible with TT and TN-S earthing system. The Imax maximum discharge current is 40kA. The In nominal discharge current is 20kA. The Uc maximum continuous operating voltage in differential mode (between phase and neutral) is 350VAC. The Uc maximum continuous operating voltage in common mode is 264VAC between neutral and earth, and is 350VAC between phase and earth. The Up voltage protection level in differential mode (between phase and neutral) is below or equal to 2.5kV. The Up Voltage protection level in common mode is below or equal to 1.5kV between phase and earth, or neutral and earth. The Un rated service voltage is 230VAC or 400VAC. The operating frequency is 50Hz or 60Hz. The dimensions are (W) 131.5mm x (H) 103.8mm x (D) 75.9mm. The width in 9mm pitches is 15. The weight is 850g. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to +60°C. The storage temperature is -40°C to +85°C. This product complies with IEC/EN 60947-5-1 and EN 61643-11: 2012 Type 2, IEC 61643-11: 2011 T2 standards.

  • · Improved continuity of service and safety
  • · Certified coordination with disconnection circuit breakers
  • · Remote monitoring of the protection status
  • · Simplified installation of the Quick ranges, thanks to the integrated disconnector
  • · Suitable for any earthing system: TT, TN-S, TN-C and IT
  • · The Imax maximum discharge current is 40kA. The In nominal discharge current is 20kA.
  • · The Uc maximum continuous operating voltage in DM differential mode (between phase and neutral) is 350VAC.
  • · The Uc maximum continuous operating voltage in CM common mode (between neutral and earth) is 264VAC.
  • · The Up voltage protection level in DM differential mode (between phase and neutral) is below or equal to 2.5kV.
  • · The Up voltage protection level in CM common mode (between neutral and earth) is below or equal to 1.7kV.

Technical Specifications



Technical Specifications

Surge protection device for power supply systems
Voltage protection level 1.5 kV
Max. voltage (Uc) 350 V
Number of conductors (without earthing) 3
Voltage protection level N-PE 1.5 kV
Voltage protection level L-N 2.5 kV
Nominal voltage AC 400 V
Max. conductor cross section flexible (fine-strand) 35 mm²
Nominal voltage DC - V
Nominal discharge surge current 8/20 µs (In) 20 kA
Short-circuit breaking capacity (Isccr) - kA
Max. discharge surge current (8/20) 40 kA
Max. conductor cross section solid (solid, stranded) 35 mm²
Max. continuous voltage DC - V
 
Max. PV-voltage - V
System configuration DC No
Integrated backup fuse No
With remote signalling contact Yes
System configuration TN-C-S No
Type / Test class 2 Yes
System configuration TN-C No
System configuration other No
System configuration IT No
System configuration TN No
System configuration TN-S Yes
System configuration TT Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.