2. Switchgear & Distribution
  3. Distribution Equipment
  4. PP4630NL
  • 
Product videos
Product images
Powerpact 4 620A For 400/630A Panelboard Disconnectable Neutral Link
 Previous
 Next
Distribution Equipment - Powerpact 4 620A For 400/630A Panelboard Disconnectable Neutral Link - PP4630NL
Schneider Electriclogo
Schneider Electric

Powerpact 4 620A For 400/630A Panelboard Disconnectable Neutral Link

Part Number: 
2501480640
MPN: 
PP4630NL
Product Type: 
Distribution Equipment

My Price


£161.76 (exc. VAT) / EA
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
Powerpact 4 620A For 400/630A Panelboard Disconnectable Neutral Link

Powerpact 4 620A For 400/630A Panelboard Disconnectable Neutral Link
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
The Schneider Electric powerpact 4 620a for 400/630a panelboard disconnectable neutral link is a safe and reliable way to isolate the neutral conductor from the power supply. It is ideal for use in a variety of applications, including commercial and industrial buildings, data centers, and healthcare facilities.The disconnectable neutral link is easy to install and operate. It features a clear visual indication of the contact position, so you can be sure that the neutral conductor is safely isolated before servicing or maintaining your electrical equipment.The disconnectable neutral link is also highly durable and corrosion-resistant. It is made with high-quality materials and construction, and it is designed to withstand the harshest conditions.

  • · Safe and reliable way to isolate the neutral conductor from the power supply
  • · Easy to install and operate
  • · Clear visual indication of the contact position
  • · Highly durable and corrosion-resistant
  • · [In] rated current 630 A
  • · Product destination 400/630 A panelboard
  • · 1 pole
  • · 18 month warranty

Technical Specifications



Technical Specifications

Neutral link
Rated current 620 A