2. Switchgear & Distribution
  3. Distribution Equipment
  4. Distribution Boards 3 Phase
  5. MGPCH12
  • 
Product videos
Product images
12 Way Shroud Kit
 Previous
 Next
Distribution Boards 3 Phase - 12 Way Shroud Kit - MGPCH12
Schneider Electriclogo
Schneider Electric

12 Way Shroud Kit

Part Number: 
2500175359
MPN: 
MGPCH12
Product Type: 
Distribution Boards 3 Phase

My Price


£69.12 (exc. VAT) / EA
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
12 Way Shroud Kit

12 Way Shroud Kit
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
The MGPCH12 is a 12-way shrouding kit for Schneider Electric's Powerpact 4 range of distribution boards. It is designed to provide a neat and tidy finish to the distribution board. The MGPCH12 is made of high-quality materials and is easy to install. It is a valuable tool for any electrician or technician who works on Schneider Electric's Powerpact 4 range of distribution boards.

  • · Made of high-quality materials
  • · Easy to install
  • · Provides a neat and tidy finish to the distribution board
  • · Compatible with Schneider Electric's Powerpact 4 range of distribution boards

Frequently Bought Together

Current Product
12 Way Shroud Kit

Schneider Electric

12 Way Shroud Kit

Error while fetching price from ERP!


Box Extension Top/Bottom 200mm RAL 9001

Schneider Electric

Box Extension Top/Bottom 200mm RAL 9001

Error while fetching price from ERP!

Qty: 1

PowerPact 4 PP4 Metering Extension Box - Top and Bottom of Side Panels

Schneider Electric

PowerPact 4 PP4 Metering Extension Box - Top and Bottom of Side Panels

Error while fetching price from ERP!

Qty: 1