2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. White Moulded Slimline
  5. 815
  • 
Product videos
Product images
Plate Switch Fan Isolator 3 Pole 10AX 10A White Plate Switch Fan Isolator 3 Pole 10AX 10A White Plate Switch Fan Isolator 3 Pole 10AX 10A White Plate Switch Fan Isolator 3 Pole 10AX 10A White
 Previous
 Next
White Moulded Slimline - Plate Switch Fan Isolator 3 Pole 10AX 10A White - 815
Plate Switch Fan Isolator 3 Pole 10AX 10A White
Plate Switch Fan Isolator 3 Pole 10AX 10A White
Plate Switch Fan Isolator 3 Pole 10AX 10A White
Lucecologo
Luceco

Plate Switch Fan Isolator 3 Pole 10AX 10A White

Part Number: 
2500154079
MPN: 
815
Product Type: 
White Moulded Slimline
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
Plate Switch Fan Isolator 3 Pole 10AX 10A White

Plate Switch Fan Isolator 3 Pole 10AX 10A White
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
BG Nexus Plate Switch is designed to perform at 10AX inductive loads. This subtle design will blend with any decor - suitable for domestic or commercial installations. The Fan Isolator switch has a triple pole switching design, however can be used for double pole applications if required.

  • · White moulded round edge, sleek and slim with softly rounded edges
  • · Easy to install, supplied with fixing screws and installation instructions
  • · Captive, backed out terminal screws for fast installation

Technical Specifications



Technical Specifications

Switch
Method of operation Rocker
Colour White
Assembly Basic unit with full cover plate
Mounting method Flush mounted
 
Wiring system 3-pole switch
Illumination No
Rated current 10 A
Nominal voltage 250 V