2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. White Moulded Slimline
  5. PCDCL74W-01
  • 
Product videos
Product images
Pearlescent White Evolve 45A 2 Pole LED Switch White Insert Pearlescent White Evolve 45A 2 Pole LED Switch White Insert Pearlescent White Evolve 45A 2 Pole LED Switch White Insert Pearlescent White Evolve 45A 2 Pole LED Switch White Insert Pearlescent White Evolve 45A 2 Pole LED Switch White Insert
 Previous
 Next
White Moulded Slimline - Pearlescent White Evolve 45A 2 Pole LED Switch White Insert - PCDCL74W-01
Pearlescent White Evolve 45A 2 Pole LED Switch White Insert
Pearlescent White Evolve 45A 2 Pole LED Switch White Insert
Pearlescent White Evolve 45A 2 Pole LED Switch White Insert
Pearlescent White Evolve 45A 2 Pole LED Switch White Insert
BGlogo
BG

Pearlescent White Evolve 45A 2 Pole LED Switch White Insert

Part Number: 
2501484065
MPN: 
PCDCL74W-01
Product Type: 
White Moulded Slimline
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
Pearlescent White Evolve 45A 2 Pole LED Switch White Insert

Pearlescent White Evolve 45A 2 Pole LED Switch White Insert
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
This Evolve pearlescent white 45A double pole switch with indicator from British General is ideal for use with cookers and ovens.This switch has a low profile screwless flat plate that clips on and off, making it ideal for modern interiors.

  • · Easy to install, supplied with fixing screws and installation instructions
  • · Ideal for cookers and ovens
  • · Double Pole switching for the peace of mind of a safer installation
  • · Twin earth fitted as standard for high integrity circuits

Technical Specifications



Technical Specifications

Switch
Colour White
Colour of rocker/switch operator Red
Width of device 86 mm
 
Depth of device 30 mm
Height of device 86 mm
Rated current 45 A