2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. White Moulded Slimline
  5. PCDCL31W-01
  • 
Product videos
Product images
Pearlescent White Evolve 20A 2 Pole LED Switch White Insert Pearlescent White Evolve 20A 2 Pole LED Switch White Insert Pearlescent White Evolve 20A 2 Pole LED Switch White Insert Pearlescent White Evolve 20A 2 Pole LED Switch White Insert Pearlescent White Evolve 20A 2 Pole LED Switch White Insert
 Previous
 Next
White Moulded Slimline - Pearlescent White Evolve 20A 2 Pole LED Switch White Insert - PCDCL31W-01
Pearlescent White Evolve 20A 2 Pole LED Switch White Insert
Pearlescent White Evolve 20A 2 Pole LED Switch White Insert
Pearlescent White Evolve 20A 2 Pole LED Switch White Insert
Pearlescent White Evolve 20A 2 Pole LED Switch White Insert
BGlogo
BG

Pearlescent White Evolve 20A 2 Pole LED Switch White Insert

Part Number: 
2501484055
MPN: 
PCDCL31W-01
Product Type: 
White Moulded Slimline
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
Pearlescent White Evolve 20A 2 Pole LED Switch White Insert

Pearlescent White Evolve 20A 2 Pole LED Switch White Insert
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
This Evolve pearlescent white 20A double pole switch with indicator from British General has been designed for the connection of refrigerators, water heaters, central heating boilers and many other fixed appliances.This switch has a low profile screwless flat plate that clips on and off, making it ideal for modern interiors.

  • · Easy to install, supplied with fixing screws and installation instructions
  • · Suitable for use with refrigerators, water heaters, central heating boilers and many other fixed appliances
  • · Double Pole switching for the peace of mind of a safer installation
  • · Colour coded terminals for easy identification

Technical Specifications



Technical Specifications

Switch
Assembly Basic unit
Wiring system 2-pole switch
Colour White
Rated current 20 A
 
Colour of rocker/switch operator White
Height of device 86 mm
Depth of device 24 mm
Width of device 86 mm