2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. Weatherproof Outdoor
  5. K56482STGRY
  • 
Product videos
Product images
Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey
 Previous
 Next
Weatherproof Outdoor - Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey - K56482STGRY
Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey
Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey
Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey
Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey
Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey
MK Electriclogo
MK Electric

Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey

Part Number: 
2501595574
MPN: 
K56482STGRY
Product Type: 
Weatherproof Outdoor
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
Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey

Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey
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
Socket switch specifically developed for use in both outdoor and indoor environments, and where wiring devices and accessories would be at risk from penetration by dust or water.

  • · Weatherproof sockets
  • · UV stable looks better for longer
  • · Polycarbonate absorbs impacts
  • · RapidFix screwless terminations
  • · Faster to install
  • · Spring terminals continually apply clamping force for 20 years
  • · 20 year product guarantee

Technical Specifications



Technical Specifications

Multi combination switch/push button/socket outlet
Colour Grey
Material Plastic
Mounting method Flush mounted
Nominal voltage 250 V
Number of poles 2
 
Rated current 13 A
Degree of protection (IP rating) IP66
Width of device 157 mm
Depth of device 89 mm
Height of device 110 mm