We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Site Supplies
  3. Site Equipment
  4. Batteries
  5. 7638900416879
  • 
Product videos
Product images
Extreme Rechargeable AAA 800mAh Battery - 4 Pack Extreme Rechargeable AAA 800mAh Battery - 4 Pack Extreme Rechargeable AAA 800mAh Battery - 4 Pack Extreme Rechargeable AAA 800mAh Battery - 4 Pack Extreme Rechargeable AAA 800mAh Battery - 4 Pack Extreme Rechargeable AAA 800mAh Battery - 4 Pack Extreme Rechargeable AAA 800mAh Battery - 4 Pack Extreme Rechargeable AAA 800mAh Battery - 4 Pack Extreme Rechargeable AAA 800mAh Battery - 4 Pack Extreme Rechargeable AAA 800mAh Battery - 4 Pack
 Previous
 Next
Batteries - Extreme Rechargeable AAA 800mAh Battery - 4 Pack - 7638900416879
Extreme Rechargeable AAA 800mAh Battery - 4 Pack
Extreme Rechargeable AAA 800mAh Battery - 4 Pack
Extreme Rechargeable AAA 800mAh Battery - 4 Pack
Extreme Rechargeable AAA 800mAh Battery - 4 Pack
Extreme Rechargeable AAA 800mAh Battery - 4 Pack
Extreme Rechargeable AAA 800mAh Battery - 4 Pack
Extreme Rechargeable AAA 800mAh Battery - 4 Pack
Extreme Rechargeable AAA 800mAh Battery - 4 Pack
Extreme Rechargeable AAA 800mAh Battery - 4 Pack
Energizerlogo
Energizer

Extreme Rechargeable AAA 800mAh Battery - 4 Pack

Part Number: 
2501274702
MPN: 
7638900416879
Product Type: 
Batteries

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Extreme Rechargeable AAA 800mAh Battery - 4 Pack

Extreme Rechargeable AAA 800mAh Battery - 4 Pack

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

Energizer® Rechargeable batteries are designed to provide uncompromising performance, Rechargeable batteries can be charged about 100 times They will keep you on the job with long-lasting professional recharged batteries, even using high drain devices or work tools Energizer® Accu Recharge AAA Batteries are the world’s first made with 15% recycled materials* Never run out of power with our large bundle packs of 10 pre-charged batteries, making them the ideal solution for professionals, thanks to their re-closeable packaging made of 100% recyclable cardboard+ Easy to store and stack, they are perfect for battery storage and will hold charge for up to 1 month when not in use Designed to provide uncompromising performance, the Energizer® Accu Recharge AAA batteries will keep you on the job even when using high drain devices or work tools Under typical usage patterns, Energizer® rechargeable batteries can be re-charged hundreds of times, lasting up to a total of 5 years Long battery life Charges 100s of times World’s first made of 15% recycled materials* Pre-charged batteries Holds power for up to 1 month when not in use For best results, pair your Energizer® Accu Recharge batteries with Energizer® chargers.

  • · 4-pack of Energizer Accu Recharge Extreme Rechargeable AAA batteries
  • · Long Lasting: These Energizer rechargeable batteries last up to 5x longer in digital cameras than EVEREADY GOLD® – results may vary by device
  • · Trusted Power: Ideal for demanding devices like digital cameras, gaming controllers, remotes and torches
  • · Leak Protection: AAA rechargeable batteries are designed to protect your essential devices from damaging leaks under normal use conditions
  • · Rechargeable: Each AAA battery can be charged up hundreds of times, with a charge lasting up to 12 months in storage
  • · Customers’ Choice: Energizer is the world’s no.1 rechargeable brand, based on scan sales
  • · Energizer Innovation: The world’s first rechargeable AAA battery made with 15% recycled materials
  • · 100% Recyclable Packaging: Energizer packaging is 100% recyclable, supports responsible forestry, and is plastic-free, excluding seals on select packaging

Technical Specifications



Technical Specifications

Rechargeable battery
Size indication Micro
IEC indication HR03
Model Nickel metal hydride
Other indications AAA
Nominal voltage 1.2 V
Weight 12 g
Width 4.3 mm
Length 0 mm
Number of cells 4
 
Height including pole 44.5 mm
Diameter 10.5 mm
Capacity 800 mAh
Ambient temperature 10 - 25 °C
Suitable for rapid charger Yes
Plastic housing Yes
Battery pack No
Suited for EX-applications No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.