We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Surface Linears
  4. UNL5SN
  • 
Product videos
Product images
20W - 23W - 26W - 30W 3000-3450-3900-4500Lm 120° Beam Angle 4000K Non Dimmable 1500mm Surface Linear 20W - 23W - 26W - 30W 3000-3450-3900-4500Lm 120° Beam Angle 4000K Non Dimmable 1500mm Surface Linear 20W - 23W - 26W - 30W 3000-3450-3900-4500Lm 120° Beam Angle 4000K Non Dimmable 1500mm Surface Linear
 Previous
 Next
Surface Linears - 20W - 23W - 26W - 30W 3000-3450-3900-4500Lm 120° Beam Angle 4000K Non Dimmable 1500mm Surface Linear - UNL5SN
20W - 23W - 26W - 30W 3000-3450-3900-4500Lm 120° Beam Angle 4000K Non Dimmable 1500mm Surface Linear
20W - 23W - 26W - 30W 3000-3450-3900-4500Lm 120° Beam Angle 4000K Non Dimmable 1500mm Surface Linear
Collingwood Lightinglogo
Collingwood Lighting

20W - 23W - 26W - 30W 3000-3450-3900-4500Lm 120° Beam Angle 4000K Non Dimmable 1500mm Surface Linear

Part Number: 
2501590457
MPN: 
UNL5SN
Product Type: 
Surface Linears

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
20W - 23W - 26W - 30W 3000-3450-3900-4500Lm 120° Beam Angle 4000K Non Dimmable 1500mm Surface Linear

20W - 23W - 26W - 30W 3000-3450-3900-4500Lm 120° Beam Angle 4000K Non Dimmable 1500mm Surface Linear

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet


Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet
Technical Data Sheet

Product Details



Product Details

Surface linear light uniform is adaptable and highly efficient, producing up to 150 lm/W. It is an ideal product for any commercial product, e.g., offices, schools, and hotels. This energy-efficient light can be surface-mounted or suspended/wall-mounted, making it suitable for a wide range of applications. Plus, with the use of a wattage switch, you can select your power at the time of installation, allowing you to make all of those critical decisions on-site.

  • · Wattage switchable between 20W, 23W, 26W & 30W
  • · Ultra-efficient up to 150 Llm/W
  • · Quick and easy installation with Push-fit terminal
  • · CSP Collingwood Switchable Product enables one luminaire to meet various lux levels within a project using a lumen output switch
  • · Outstanding uniform lit effect
  • · 70,000 hours L80 lifetime
  • · IP44 rated allows the product to be used in a wide range of applications
  • · Bolt-on range of lighting controls and emergency conversion packs to aid fast availability

Technical Specifications



Technical Specifications

Ceiling / wall luminaire
Width 207 mm
Degree of protection (IP), front side IP44
Rated life time L70/B50 at 25 °C 70000 h
Length 1500 mm
Unified Glare Rating (UGR) 22
Power factor 9
Maximum system power 30 W
Number of lamps 1
Height/depth 80 mm
Colour temperature 4000 - 4000 K
Nominal voltage 220 - 240 V
Rated ambient temperature acc. IEC62722-2-1 20 °C
Light source included Yes
With movement sensor No
With light sensor No
Compatible with Google Assistant No
 
IFTTT support available No
Suitable for emergency lighting No
Dimming 1-10 V No
Bluetooth operated No
Dimming Zigbee No
Compatible with Amazon Alexa No
Dimming RF No
Dimming DALI No
Dimming trailing edge No
Dimming leading edge No
Dimming DALI-2 No
Compatible with Apple HomeKit No
Dimming DMX No
Dimming 0-10 V No
Dimming DSI No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.