3. Street & Amenity Luminaires
  4. Streetlights
  5. CIV40DPEC-02
  • 
Product videos
Product images
Civica 2.0 40W 4000K 76mm Post Top Photocell Street Light Civica 2.0 40W 4000K 76mm Post Top Photocell Street Light Civica 2.0 40W 4000K 76mm Post Top Photocell Street Light
 Previous
 Next
Streetlights - Civica 2.0 40W 4000K 76mm Post Top Photocell Street Light - CIV40DPEC-02
Civica 2.0 40W 4000K 76mm Post Top Photocell Street Light
Civica 2.0 40W 4000K 76mm Post Top Photocell Street Light
Lucecologo
Luceco

Civica 2.0 40W 4000K 76mm Post Top Photocell Street Light

Part Number: 
2501602372
MPN: 
CIV40DPEC-02
Product Type: 
Streetlights
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
Civica 2.0 40W 4000K 76mm Post Top Photocell Street Light

Civica 2.0 40W 4000K 76mm Post Top Photocell Street Light
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
The CIVICA 2.0 shall be manufactured from die-cast aluminium and powder coated in RAL 7016 Marine Grade finish. It shall have a power output ranging between 40 - 60W, with an efficacy of 112lm/W. The luminaire shall deliver 4,400 - 6,700 luminaire lumens. The CIVICA 2.0 has symmetric optics to suit pathway applications. Available in 4000K, the luminaire shall be IK08 and IP66 rated. It shall have photocell and emergency options available. This classic amenity luminaire is made from robust die-cast aluminium and is perfect for a wide range of applications.

  • · Luminaire lumens 4,400 - 6,700
  • · 4000K, CRI >70
  • · Efficacy up to 112 lm/W
  • · Symmetrical optic
  • · Power 40W – 60W
  • · Lifetime >100,000hr, L70
  • · Post–top 76mm
  • · Dimming option

Technical Specifications



Technical Specifications

Street lighting
Impact resistance (IK rating) IK08
Housing colour Grey
Degree of protection (IP rating) IP65
 
Housing material Aluminium
Colour temperature 4000 - 4000 K
Maximum system power 40 W