We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Non-Corrosives
  4. 4058075541047
  • 
Product videos
Product images
Non-Corrosive  1200 18W 840 IP65 Grey Damp-proof Luminaire Non-Corrosive  1200 18W 840 IP65 Grey Damp-proof Luminaire
 Previous
 Next
Non-Corrosives - Non-Corrosive  1200 18W 840 IP65 Grey Damp-proof Luminaire - 4058075541047
Non-Corrosive  1200 18W 840 IP65 Grey Damp-proof Luminaire
Ledvance

Non-Corrosive 1200 18W 840 IP65 Grey Damp-proof Luminaire

Part Number: 
2501387047
MPN: 
4058075541047
Product Type: 
Non-Corrosives

My Price


£23.30 (exc. VAT) / EA

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Non-Corrosive  1200 18W 840 IP65 Grey Damp-proof Luminaire

Non-Corrosive 1200 18W 840 IP65 Grey Damp-proof Luminaire

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

The Ledvance damp-proof luminaires is ideal lighting solution for industrial use and it is suitable for environment such as car parks, underpasses, garages and workshops. It is designed with greater energy savings of up to 60% (compared to luminaires that use fluorescent lamps). The colour temperature of 6500K of cool white colour tone will ensure your environment is a pleasant atmosphere. It is easy installation no tools required for connection.

  • · Low flicker = 10 percent
  • · Evenly distributed light
  • · Energy savings of up to 60 percent (compared to luminaires that use fluorescent lamps
  • · Easy installation, no tools required for connection

Technical Specifications



Technical Specifications

Ceiling / wall luminaire
Control gear Electronic ballast
Housing colour Grey
Colour rendering index (CRI/Ra) 80-89
Housing material Plastic
Light diffuser type Diffuser
Colour consistency (McAdam ellipse) SDCM4
Impact resistance (IK rating) IK08
Cover material Plastic opal
Colour of light White
Protection class according to IEC 61140 I
Type of cabling Suitable for through wiring
Photobiological safety according to EN 62471 RG0
Housing surface protection Untreated
Connection type Screwless terminal
Colour temperature switchable No
Lumen setting adjustable No
Beam angle adjustable No
Light outlet Direct
Voltage type AC
Light source type LED non-replaceable
Width 82 mm
Conductor cross section - mm²
Height/depth 68 mm
Outer diameter - mm
Length 1200 mm
Number of poles 3
Recess width - mm
Recess diameter - mm
Rated life time L70/B50 at 25 °C 70000 h
Recess length - mm
Maximum system power 18 W
Number of lamps 0
Recess height/depth - mm
Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Flickering value Pst LM -
Stroboscope effect value SVM -
Max. number of luminaires per miniature circuit breaker C16 73
Max. number of luminaires per miniature circuit breaker B16 58
Power factor 0.9
Lumen maintenance (35,000 h at 25 °C) - %
Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) - %
Unified Glare Rating (UGR) -
Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) - %
Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) - %
 
Lamp power - W
Nominal voltage 220 - 240 V
Nominal current 90 - 90 mA
Colour temperature 4000 - 4000 K
Rated ambient temperature acc. IEC62722-2-1 -25 - 40 °C
Compatible with Casambi No
IFTTT support available Yes
Compatible with Amazon Alexa No
Compatible with Google Assistant No
Compatible with Apple HomeKit No
Bluetooth operated No
Dimming with push-button No
Dimming touch and dim No
Dimming Zigbee No
Dimming leading edge No
Dimming trailing edge No
Dimming programmable No
Dimming RF No
Light source included Yes
Control gear included Yes
Fit for workplace acc. EN 12464-1 No
Replaceable control gear No
Suitable for light line configuration No
Dimming 0-10 V No
Constant luminous flux control No
With air slots No
Luminaire may be covered with thermally insulating material No
Suitable for emergency lighting No
Dimming manufacturer's proprietary system No
Dimming mains voltage modulation No
Dimming DSI No
Dimming potentiometer (integrated) No
Dimming DALI No
Dimming DMX No
Dimming 1-10 V No
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 No
Dimming DALI-2 No
Suitable for surface mounting Yes
With movement sensor No
Suitable for recessed mounting No
With light sensor No
Suitable for wall mounting Yes
Suitable for suspended mounting Yes
Suitable for ceiling mounting Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.