We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Non-Corrosives

Non-Corrosives Non-Corrosives

Looking for non corrosive luminaires? Our range includes IP75 and IP65 options

Looking for non corrosive luminaires? Our range includes IP75 and IP65 options

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NVC LIGHTING
Cleveland LED Twin 5ft IP65 Non Corrosive 840 57W

Part Number: 2501182977

MPN:  NCV2X5/840

NVC LIGHTING
Columbus 30-52W LED High Output 5Ft IP65 Non Corrosive 840

Part Number: 2503016142

MPN:  NCB/5/30-52/840

KSR LIGHTING
Batten x6S LED 4000K Anti Corrosive 65W 7475lm 6ft Twin IP65

Part Number: 2501277540

MPN:  KSR9887

SIGNIFY
ECONC5FT-T-4K ECOLINK NCF 5FT TWIN 840 6800lm

Part Number: 2501662952

MPN:  911401820787

KSR LIGHTING
Navara X5T-Ip65 Select 5Ft 30W/50W 3Cct Anti Corrosive

Part Number: 2501508515

MPN:  KSR98183

NVC LIGHTING
Cleveland LED Twin 6Ft IP65 Non Corrosive 840

Part Number: 2501182981

MPN:  NCV2X6/840

NVC LIGHTING
Columbus 30-52W LED Twin 5Ft IP65 Non Corrosive M3L 840

Part Number: 2503035727

MPN:  NCB/5/30-52/M3L/840

KSR LIGHTING
Luminaire x5S LED 4000K Anitcorrosive 3Hr IP65 36W 4320lm 5Ft

Part Number: 2501117612

MPN:  KSR9882/EM

NVC LIGHTING
Cleveland LED Twin 5Ft IP65 Non Corrosive M3L 840

Part Number: 2501598713

MPN:  NCV2X5/M3L/840

NVC LIGHTING
Cleveland LED Single 5Ft IP65 Non Corrosive 840

Part Number: 2501182975

MPN:  NCV1X5/840

KSR LIGHTING
Navara X6T-Ip65 6Ft 65W Led Emergency Anti Corrosive Batten

Part Number: 2501277541

MPN:  KSR9887/EM

NVC LIGHTING
Columbus 25-71W LED High Output 6Ft IP65 Non Corrosive 840

Part Number: 2503016150

MPN:  NCB/6/25-71/840

KSR LIGHTING
Navara X6T-Ip65 Select 6Ft 35W/57W 3Cct Anti Corrosive

Part Number: 2501508513

MPN:  KSR98185

NVC LIGHTING
Cleveland Led Single 5Ft Ip65 Non Corrosive M3L 840

Part Number: 2501598712

MPN:  NCV1X5/M3L/840

SIGNIFY
ECONC5FT-S-4K ECOLINK NCF 5FT SINGLE 840 3500lm

Part Number: 2501662951

MPN:  911401820887

NVC LIGHTING
Cleveland LED Twin 6Ft IP65 M3L Non Corrosive 840

Part Number: 2501598715

MPN:  NCV2X6/M3L/840

KSR LIGHTING
Luminaire x5T LED 4000K Anitcorrosive IP65 60W 6900lm 5Ft

Part Number: 2501117613

MPN:  KSR9883

SIGNIFY
ECONC6FT-T-4K ECOLINK NCF 6FT TWIN 840 7800lm

Part Number: 2501662954

MPN:  911401821187

NVC LIGHTING
Cleveland Led Single 4Ft Ip65 Non Corrosive M3L 840

Part Number: 2501598710

MPN:  NCV1X4/M3L/840

NVC LIGHTING
Greenland LED V2 Twin 5Ft 850

Part Number: 2501106286

MPN:  NGN2X5/850

THORNECO
Julie Flex 1500Mm Ip65 51W 6300/5200/4200Lm 4000K Microwave Sensor Led Waterproof Batten

Part Number: 2501596410

MPN:  96700017

KSR LIGHTING
Navara X4T-IP65 Select 4ft 19W/30W 3CCT Anti Corrosive

Part Number: 2501508517

MPN:  KSR98181

KSR LIGHTING
Luminaire x4T LED 4000K Anitcorrosive IP65 40W 4600lm 4Ft

Part Number: 2501117609

MPN:  KSR9881

NVC LIGHTING
Cleveland LED Twin 4Ft IP65 M3 Non Corrosive 840

Part Number: 2501598711

MPN:  NCV2X4/M3L/840

Show more results
1 - 24 of 126
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.