3. Lowbays & Accessories
  4. Lowbays
  5. LB10040E
  • 
Product videos
Product images
Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80 Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80 Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80
 Previous
 Next
Lowbays - Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80 - LB10040E
Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80
Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80
Collingwood Lightinglogo
Collingwood Lighting

Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80

Part Number: 
2501294129
MPN: 
LB10040E
Product Type: 
Lowbays
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
Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80

Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

Collingwood’s history of quality and innovation has led us to extend into the industrial market. With a new range of quality looking low bay lights offering a colour temperature of 4000K, making it ideal for industrial use with high ceilings. This range has high efficacies and 5-year warranty providing low running costs over the extended lifetimes of the product. With a choice of optional beam angles and emergency, the microwave sensor accessory can provide energy and cost savings, by only switching on when it detects movement.

  • · High efficacy of 150lm/W
  • · Very light weight 2.5kg for easy installation
  • · Emergency option available
  • · A range of mounting options available allowing excellent flexibility on installation
  • · Specifically designed for use in aisle spaces
  • · 1-10V, PWM and resistor dimmable as standard, 3-in-1
  • · Surge Protection L/N-PE = 10KV L-N = 6KV
  • · A range of accessories available
  • · 2m suspension hanging kit inculded
  • · Emergency Options Self-test as standard, with Manual tests available