3. LED Strip
  4. LED Strip Accessories
  5. REXR092-23
  • 
Product videos
Product images
9.6mm Depth 16mm Inner Width Aluminium Recessed Extrusion 2m Long 9.6mm Depth 16mm Inner Width Aluminium Recessed Extrusion 2m Long 9.6mm Depth 16mm Inner Width Aluminium Recessed Extrusion 2m Long
 Previous
 Next
LED Strip Accessories - 9.6mm Depth 16mm Inner Width Aluminium Recessed Extrusion 2m Long - REXR092-23
9.6mm Depth 16mm Inner Width Aluminium Recessed Extrusion 2m Long
9.6mm Depth 16mm Inner Width Aluminium Recessed Extrusion 2m Long
Robuslogo
Robus

9.6mm Depth 16mm Inner Width Aluminium Recessed Extrusion 2m Long

Part Number: 
2501536150
MPN: 
REXR092-23
Product Type: 
LED Strip Accessories
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
9.6mm Depth 16mm Inner Width Aluminium Recessed Extrusion 2m Long

9.6mm Depth 16mm Inner Width Aluminium Recessed Extrusion 2m Long
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
The Robus REXR092-23 is the perfect solution for creating stunning LED strip lighting effects. This versatile aluminum extrusion profile is available in a variety of colors and lengths, making it easy to find the perfect match for your project. The REXR092-23 is also easy to install, making it a great choice for DIYers and professionals alike.

  • · Low profile recessed extrusion with push on PC diffuser
  • · Wide enough to fit all Vegas and Macau strip (including VEGAS RGBW IP67) and new IP20 connectors
  • · Anodised aluminium
  • · Supplied in 2m lengths complete with end caps

Technical Specifications



Technical Specifications

Light distribution accessories incl. lenses, covers and diffusers
Width 18 mm
Length 2000 mm
 
Height/depth 9.5 mm