We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. LED Panels
  4. Backlit LED Panels
  5. 96635506
  • 
Product videos
Product images
LED Panel Anna 596mm IP20 40W 4400lm 830/35/40K
 Previous
 Next
Backlit LED Panels - LED Panel Anna 596mm IP20 40W 4400lm 830/35/40K - 96635506
THORNeco

LED Panel Anna 596mm IP20 40W 4400lm 830/35/40K

Part Number: 
2501496076
MPN: 
96635506
Product Type: 
Backlit LED Panels

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
LED Panel Anna 596mm IP20 40W 4400lm 830/35/40K

LED Panel Anna 596mm IP20 40W 4400lm 830/35/40K

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

LED Panel with homogenous light emitting surface and FLEX technology, UGR <19 for schools and offices. Total luminous flux: 4400 lm, Luminaire input power: 40 W, Lamp efficacy: 110 lm/W, Colour rendering Ra > 80, colour temperature 3000/3500/4000 K adjustable via switch. Lifetime: 50.000h L80, Chromaticity tolerance (initial MacAdam): 4. Included connector for easy and tool-free loop-in loop-out wiring, Flicker free, compatible with Plug&Play Emergency kit for 3 hour emergency conversion. Suitable for lay-in installation. Surface or recessed mounting box as well a suspension kit available as accessory. Input power adjustable on site by 4 step (FLEX1 - 4400 lm (40W), FLEX2 - 4000 lm (35W), FLEX3 - 3750 lm (33W), FLEX4 - 3000 lm (22W)). For flex data on other colour temperatures please visit website. Dimensions: 596 x 596 x 60 mm, weight: 1.86 kg.

  • · Gentle, soft and glare free lighting (UGR <19)
  • · Three colour temperatures in one product - 3000 K (warm white), 3500 K or 4000 K (neutral white)
  • · Anna Vario Flex: Decide on your lumen package in four steps directly on site
  • · Even surface and IP44 (from below) for hassle-free cleaning

Technical Specifications



Technical Specifications

Ceiling / wall luminaire
Type of grid None
Impact resistance (IK rating) IK03
Protection class according to IEC 61140 II
Colour rendering index (CRI/Ra) 80-89
Colour consistency (McAdam ellipse) SDCM4
Colour temperature switchable Discrete positions
Cover material Plastic opal
Housing colour White
Lumen setting adjustable Discrete positions
Colour of light White
Filament test according to IEC 60695-2-11 650 C - 30 s
Photobiological safety according to EN 62471 RG0
Control gear LED driver constant current
Light distribution Asymmetric
Voltage type AC
Light outlet Direct
Light source type LED non-replaceable
Housing material Aluminium
Width 596 mm
Conductor cross section - mm²
Recess width - mm
Outer diameter - mm
Length 596 mm
Rated life time L70/B50 at 25 °C 74000 h
Recess length - mm
Recess height/depth - mm
Maximum system power 40 W
Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Max. number of luminaires per miniature circuit breaker B16 27
Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) - %
Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) - %
Lumen maintenance (35,000 h at 25 °C) 85 %
Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) - %
Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) 80 %
Max. number of luminaires per miniature circuit breaker C16 39
Power factor 0.95
Number of lamps 1
Height/depth 60 mm
Number of poles -
Recess diameter - mm
Flickering value Pst LM -
Stroboscope effect value SVM -
Unified Glare Rating (UGR) 19
 
Lamp power - W
Colour temperature 3000 - 4000 K
Nominal voltage 220 - 240 V
Rated ambient temperature acc. IEC62722-2-1 -20 - 40 °C
Nominal current - - - mA
Bluetooth operated No
Dimming DALI-2 No
Replaceable control gear Yes
Dimming potentiometer (integrated) No
Dimming DSI No
Dimming DMX No
Dimming DALI No
Dimming 1-10 V No
Dimming programmable No
Dimming 0-10 V No
Constant luminous flux control No
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 No
Fit for workplace acc. EN 12464-1 Yes
Suitable for light line configuration No
With air slots No
Luminaire may be covered with thermally insulating material No
Dimming RF No
Compatible with Apple HomeKit No
Dimming with push-button No
Dimming touch and dim No
Dimming Zigbee No
Dimming manufacturer's proprietary system No
Dimming mains voltage modulation No
Dimming leading edge No
Dimming trailing edge No
Light source included Yes
Control gear included Yes
With movement sensor No
IFTTT support available No
Compatible with Amazon Alexa No
Compatible with Google Assistant No
With light sensor No
Suitable for surface mounting No
Suitable for emergency lighting No
Suitable for recessed mounting Yes
Suitable for ceiling mounting Yes
Suitable for suspended mounting No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.