We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Highbays & Accessories
  4. Highbays
  5. HBA4VEM
  • 
Product videos
Product images
Matt Black Emergency 240W 4000K IP65 38400Lm High Bay Luminaire Matt Black Emergency 240W 4000K IP65 38400Lm High Bay Luminaire
 Previous
 Next
Highbays - Matt Black Emergency 240W 4000K IP65 38400Lm High Bay Luminaire - HBA4VEM
Matt Black Emergency 240W 4000K IP65 38400Lm High Bay Luminaire
Collingwood Lightinglogo
Collingwood Lighting

Matt Black Emergency 240W 4000K IP65 38400Lm High Bay Luminaire

Part Number: 
2501564001
MPN: 
HBA4VEM
Product Type: 
Highbays

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Matt Black Emergency 240W 4000K IP65 38400Lm High Bay Luminaire

Matt Black Emergency 240W 4000K IP65 38400Lm High Bay Luminaire

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet

Product Details



Product Details

A high-performance, IK10 and IP65 rated circular LED luminaire designed for high and low bay applications.  Available in four lumen outputs, ranging from 16,000lm up to 38,000lm and 0-10V dimmable, the Area Bay offers energy efficient 4000K lighting, to cover a height range from 8-16 metres. The light emitted by each LED chip is perfectly refracted through a dedicated lens, ensuring optimal, controlled lighting at 110 degree beam angle, across a broad area. This effectively lights large spaces with fewer luminaires required. At 4000k and >80Ra, each unit radiates a bright and colour enriching light that helps productivity when picking stock within warehouses, quality control after manufacturing and despatch of production facilities. Efficiency is no good without good quality optical control and when used as part of a designed lighting scheme, our 160 lm/W Area High Bay offers low running costs for large area lighting projects.Engineered from corrosion resistant aluminium alloy, the low profile, perfectly balanced luminaire is incredibly lightweight and takes just minutes to instal by a single person.At a maximum weight of 2.28kg (standard) and 3.9kg (Emergency), the unit can be held in one hand, whilst attaching the unit to the single source hanging fixture, with the other.For light only when required, there are a range of easy fit, control options. Choose from PIR, microwave, daylight, DALI-2 and wireless options. Simply plug the unit in the centre of the light fixture and you are good to go in seconds, with no complex rewiring, or counterbalances required. For large installations, with multiple luminaires, the remote control features a bulk upload feature. This allows multiple lights to be programmed in one go. And, if for any reason your floor layout changes, our sensors are interchangeable, making it easy to re-apply your lighting control.A High Bay is a long term 10-to-20-year investment so the Area Bay has not only been engineered to last but also designed to quickly accommodate upgrades and replacement parts when required. The driver is repairable/upgradeable and for Emergency models, the 2yr life Emergency battery, is quickly accessible making it simple to replace when the time comes.With a 50,000 LED lifetime, and a 5 years warranty and 2 years on site, and low running costs, you can rest assured that the Area Bay is a smart lighting investment.

  • · High efficacy of 160lm/W
  • · Very light weight for easy installation
  • · High performance dedicated lens for each LED provides efficient optical control
  • · Choice of PIR, microwave, daylight, DALI-2 and wireless control options saves energy and takes just seconds to fit, just plug-in to the centre of the high bay
  • · Choice of PIR, microwave, daylight, DALI-2 and wireless control options saves energy and takes just seconds to fit, just plug-in to the centre of the high bay
  • · Compact and lightweight, our product can be held in one hand and installed by a single person
  • · Quick access to LiFePO4 battery compartment for simple replacement
  • · Removeable driver for easy maintenance
  • · Impact and corrosion resistant aluminium housing which is 100% recyclable

Technical Specifications



Technical Specifications

High / low bay luminaire
Housing colour Black
Impact resistance (IK rating) IK10
Degree of protection (IP rating) IP65
Outer diameter 316 mm
Housing material Aluminium
Maximum system power 240 W
Rated life time L70/B50 at 25 °C 54000 h
Height/depth 300 mm
Number of lamps 1
Rated ambient temperature acc. IEC62722-2-1 20 °C
Power factor 9
Nominal voltage 220 - 240 V
Colour temperature 4000 - 4000 K
Light source included Yes
Suitable for emergency lighting Yes
Control gear included Yes
Dimming mains voltage modulation No
 
Dimming programmable No
Replaceable control gear No
Dimming RF No
Dimming 0-10 V Yes
Dimming DSI No
Dimming LineSwitch No
Dimming potentiometer (integrated) No
Dimming 1-10 V No
Dimming DALI No
Dimming touch and dim No
Dimming DMX No
Dimming sine wave reduction No
Dimming leading edge No
Dimming manufacturer's proprietary system No
Dimming trailing edge No
Dimming with push-button No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.