We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Highbays & Accessories
  4. Highbays
  5. 4058075708174
  • 
Product videos
Product images
High Bay Compact V 83W 840 110 Degree IP65 High Bay Compact V 83W 840 110 Degree IP65 High Bay Compact V 83W 840 110 Degree IP65
 Previous
 Next
Highbays - High Bay Compact V 83W 840 110 Degree IP65 - 4058075708174
High Bay Compact V 83W 840 110 Degree IP65
High Bay Compact V 83W 840 110 Degree IP65
Ledvance

High Bay Compact V 83W 840 110 Degree IP65

Part Number: 
2501507781
MPN: 
4058075708174
Product Type: 
Highbays

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
High Bay Compact V 83W 840 110 Degree IP65

High Bay Compact V 83W 840 110 Degree IP65

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet

Product Details



Product Details

The Ledvance High Bay Compact V 83W 840 110 Degree IP65 is a high-quality, energy-efficient LED luminaire that is perfect for a variety of indoor and outdoor applications. The luminaire features a sleek, modern design and is available in a variety of colors to match any décor.The Ledvance High Bay Compact V 83W 840 110 Degree IP65 is equipped with high-quality LEDs that provide a bright, uniform light output. The luminaire also features a wide beam angle of 110 degrees, making it ideal for large, open spaces.The Ledvance High Bay Compact V 83W 840 110 Degree IP65 is also very energy-efficient. The luminaire consumes only 83 watts of power, yet it produces a light output of 10,000 lumens. This means that the luminaire has a high luminous efficacy of 120 lm/W, which is significantly higher than traditional fluorescent or incandescent lamps.The Ledvance High Bay Compact V 83W 840 110 Degree IP65 is also very durable. The luminaire is made from high-quality materials and is designed to withstand the rigors of everyday use. The luminaire is also IP65 rated, which means that it is protected against dust and water.The Ledvance High Bay Compact V 83W 840 110 Degree IP65 is the perfect choice for a variety of indoor and outdoor applications. The luminaire is energy-efficient, durable, and easy to install.

  • · Modern exclusive design
  • · Energy savings of up to 60 % compared to conventional high bay luminaires
  • · 3 years guarantee
  • · Optimized weight and size due to compact design

Technical Specifications



Technical Specifications

High / low bay luminaire
Reflector None
Impact resistance (IK rating) IK06
Lamp cap/base None
Colour rendering index (CRI/Ra) 80-89
Type of cabling Ending
Light diffuser type Diffuser
Photobiological safety according to EN 62471 RG1
Housing colour Black
Protection class according to IEC 61140 I
Colour of light White
Light distribution Symmetric
Colour consistency (McAdam ellipse) SDCM5
Lumen setting adjustable No
Colour temperature switchable No
Beam angle adjustable No
Degree of protection (IP rating) IP65
Voltage type AC
Light source type LED non-replaceable
Housing material Aluminium
Width - mm
Length 180 mm
Conductor cross section 1 mm²
Outer diameter 180 mm
Number of poles 3
Number of lamps 0
Height/depth 50 mm
Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Max. number of luminaires per miniature circuit breaker B16 35
Max. number of luminaires per miniature circuit breaker C16 35
Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Lumen maintenance at median useful life of 100,000 hr at 25 °C ambient (tq) - %
Failure rate at median useful life of 100,000 hrs at 25 °C ambient (tq) - %
Power factor 0.9
 
Rated life time L70/B50 at 25 °C 50000 h
Maximum system power 83 W
Lamp power - W
Nominal voltage 220 - 240 V
Nominal current 360 - 360 mA
Rated ambient temperature acc. IEC62722-2-1 -20 - 45 °C
Colour temperature 4000 - 4000 K
Suitable for auxiliary lamp No
Dimming Zigbee No
Dimming touch and dim No
Dimming with push-button No
Bluetooth operated No
Dimming sine wave reduction No
Dimming LineSwitch No
Dimming RF No
Dimming programmable No
Dimming mains voltage modulation No
Dimming leading edge No
Dimming trailing edge No
Dimming manufacturer's proprietary system No
Dimming potentiometer (integrated) No
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 Yes
Constant luminous flux control No
With protective cover Yes
Replaceable control gear No
Dimming DSI No
Dimming 0-10 V No
Dimming 1-10 V No
Dimming DALI No
Control gear included Yes
Suitable for emergency lighting No
Light source included Yes
Dimming DMX No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.