We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Floodlights
  4. Residential Floodlights
  5. 911401886386
  • 
Product videos
Product images
BVP169 LEDINAIRE IP65 FLOODLIGHT 180W MULTI_CCT ASYMMETRIC BVP169 LEDINAIRE IP65 FLOODLIGHT 180W MULTI_CCT ASYMMETRIC BVP169 LEDINAIRE IP65 FLOODLIGHT 180W MULTI_CCT ASYMMETRIC
 Previous
 Next
Residential Floodlights - BVP169 LEDINAIRE IP65 FLOODLIGHT 180W MULTI_CCT ASYMMETRIC - 911401886386
BVP169 LEDINAIRE IP65 FLOODLIGHT 180W MULTI_CCT ASYMMETRIC
BVP169 LEDINAIRE IP65 FLOODLIGHT 180W MULTI_CCT ASYMMETRIC
Signify

BVP169 LEDINAIRE IP65 FLOODLIGHT 180W MULTI_CCT ASYMMETRIC

Part Number: 
2503000101
MPN: 
911401886386
Product Type: 
Residential Floodlights

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
BVP169 LEDINAIRE IP65 FLOODLIGHT 180W MULTI_CCT ASYMMETRIC

BVP169 LEDINAIRE IP65 FLOODLIGHT 180W MULTI_CCT ASYMMETRIC

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

Philips ledinaire BVP169 Floodlight range comes with the Philips high quality levels at a competitive price. Featuring switchable CCT technology, these floodlights can provide warm white, cool white or daylight light colours. Available with optional photocell light sensor to avoid energy wastage. Avaible with Symmetrical and Asymmetrical llight distribution. Reliable, energy-efficient and affordable and adaptable – just what you need.

  • · 180w
  • · 21000 lumens
  • · 3000K/ 4000K/ 6500K Seleectable
  • · IP65 Fitting
  • · 5 year warranty
  • · Aysmmetrical Beam
  • · 116 lm/w
  • · 116 lm/w

Technical Specifications



Technical Specifications

Downlight / spot luminaire / floodlight
Width 336 mm
Conductor cross section 1 mm²
Number of poles 3
Length 474 mm
Number of lamps 1
Height/depth 41 mm
Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) 7.5 %
Max. number of luminaires per miniature circuit breaker C16 13
Flickering value Pst LM 1
Rated life time L70/B50 at 25 °C 80000 h
Max. number of luminaires per miniature circuit breaker B16 11
Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) 80 %
Maximum system power 180 W
Power factor 0.95
Lamp power 180 - 180 W
Connectable conductor cross section 1 - 1 mm²
Colour temperature 3000 - 6500 K
Nominal voltage 220 - 240 V
Nominal current 0.77 - 0.77 mA
Rated ambient temperature acc. IEC62722-2-1 25 - 25 °C
With movement sensor No
With light sensor No
Suitable for wall mounting Yes
Replaceable control gear No
Dimming Zigbee No
Dimming DALI-2 No
Dimming touch and dim No
Dimming potentiometer (integrated) No
Fit for workplace acc. EN 12464-1 No
Suitable for low voltage cable system No
Bluetooth operated No
Dimming programmable No
 
Dimming DALI No
IFTTT support available No
Dimming mains voltage modulation No
Suitable for ceiling mounting No
Dimming 1-10 V No
Dimming with push-button No
Compatible with Google Assistant No
Control gear included Yes
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 No
Suitable for traverse mounting No
Suitable for pedestal/floor mounting Yes
Brushed surface No
Suitable for recessed mounting No
Suitable for clamp-mounting No
Suitable for light-track mounting No
Constant luminous flux control No
Light source included Yes
Suitable for suspended mounting No
Suitable for surface mounting Yes
Luminaire may be covered with thermally insulating material No
Dimming sine wave reduction No
Compatible with Amazon Alexa No
Dimming RF No
Dimming trailing edge No
Dimming leading edge No
Dimming LineSwitch No
Compatible with Apple HomeKit No
Dimming 0-10 V No
Dimming DSI No
Dimming DMX No
Dimming manufacturer's proprietary system No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.