We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Floodlights
  4. Commercial & Industrial Floodlights
  5. 96635305
  • 
Product videos
Product images
LED Flood light Leo IP66 80W 10000/9000/7500lm 4000K asym LED Flood light Leo IP66 80W 10000/9000/7500lm 4000K asym
 Previous
 Next
Commercial & Industrial Floodlights - LED Flood light Leo IP66 80W 10000/9000/7500lm 4000K asym - 96635305
LED Flood light Leo IP66 80W 10000/9000/7500lm 4000K asym
THORNeco

LED Flood light Leo IP66 80W 10000/9000/7500lm 4000K asym

Part Number: 
2501496071
MPN: 
96635305
Product Type: 
Commercial & Industrial Floodlights

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
LED Flood light Leo IP66 80W 10000/9000/7500lm 4000K asym

LED Flood light Leo IP66 80W 10000/9000/7500lm 4000K asym

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

High Power LED Floodlight with asymmetric light distribution, FLEX technology, IP66 for outdoor applications. Luminaire input power: 80 W, Lifetime: 50.000h L80, Total luminous flux: 10000 lm. Luminaire efficacy: 125 lm/W. Colour rendering Ra > 80, colour temperature 4000 K, Chromaticity tolerance (initial MacAdam): 5, Impact strength: IK08. Climate membrane for automatic climate regulation. Surge protection 10kV. Pre-wired with mains cable (1m) including connector for easy and tool-free wiring. Integrated adjustable photocell. Corrosion class C4. Product is not suitable for chlorine environments. Body: die-cast aluminium (<0,1% copper), anthracite grey (RAL 7016), Bracket: steel, anthracite grey. Cover: Tempered glass. Input power adjustable on site by 3 step (FLEX1: 10000 lm (80W), FLEX2: 9000 lm (70W), FLEX3 - 7500 lm (55W)). For flex data on other colour temperatures please visit website. Dimensions: 330 x 359 x 56 mm, weight: 3.2 kg.

  • · Rated luminous flux (IEC 62722-2-1): 10010
  • · Colour Temperature: 4000
  • · Protection Class: I
  • · Degree of protection (IP): IP66

Technical Specifications



Technical Specifications

Downlight / spot luminaire / floodlight
Lamp cap/base None
Reflector None
Colour rendering index (CRI/Ra) 80-89
Impact resistance (IK rating) IK08
Protection class according to IEC 61140 I
Photobiological safety according to EN 62471 RG1
Lumen setting adjustable Discrete positions
Cover material Glass transparent
Colour of light White
Control gear LED driver constant current
Filament test according to IEC 60695-2-11 650 C - 30 s
Colour consistency (McAdam ellipse) SDCM5
Adjustability Swivelling
Light distribution Asymmetric
Degree of protection (IP), front side IP66
Colour temperature switchable No
Voltage type AC
Light outlet Direct
Housing colour Anthracite
Light source type LED non-replaceable
Housing material Aluminium
Width 359 mm
Length 330 mm
Conductor cross section - mm²
Number of poles -
Outer diameter - mm
Stroboscope effect value SVM -
Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) 80 %
Unified Glare Rating (UGR) 30
Lumen maintenance (35,000 h at 25 °C) 85 %
Lumen maintenance at median useful life of 100,000 hr at 25 °C ambient (tq) - %
Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Flickering value Pst LM -
Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) - %
Failure rate at median useful life of 100,000 hrs at 25 °C ambient (tq) - %
Height/depth 56 mm
Number of lamps 1
Maximum system power 80 W
Max. number of luminaires per miniature circuit breaker C16 9
Max. number of luminaires per miniature circuit breaker B16 8
Rated life time L70/B50 at 25 °C 74000 h
Power factor 0.91
Lamp power - W
Colour temperature 4000 - 4000 K
Nominal voltage 100 - 277 V
 
Connectable conductor cross section - mm²
Rated ambient temperature acc. IEC62722-2-1 -30 - 50 °C
Cut-out diameter - mm
Suitable for suspended mounting No
Suitable for wall mounting No
With movement sensor No
With light sensor Yes
Suitable for traverse mounting No
Suitable for ceiling mounting No
Compatible with Amazon Alexa No
Compatible with Google Assistant No
Replaceable control gear No
Dimming DALI-2 No
Dimming DSI No
Suitable for low voltage cable system No
Dimming RF No
Dimming programmable No
Dimming trailing edge No
Dimming leading edge No
Dimming potentiometer (integrated) No
Dimming LineSwitch No
Dimming DMX No
Dimming mains voltage modulation No
Dimming manufacturer's proprietary system No
Compatible with Apple HomeKit No
Dimming touch and dim No
Dimming sine wave reduction No
Suitable for pedestal/floor mounting No
Suitable for light-track mounting No
Suitable for clamp-mounting No
Dimming Zigbee No
Dimming with push-button No
IFTTT support available No
Constant luminous flux control No
Dimming 0-10 V No
Dimming 1-10 V No
Dimming DALI No
Fit for workplace acc. EN 12464-1 No
Suitable for surface mounting No
Brushed surface No
Control gear included Yes
Suitable for recessed mounting No
Luminaire may be covered with thermally insulating material No
Light source included Yes
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.