3. Emergency Luminaires
  4. Emergency Bulkheads
  5. LDLEM3
  • 
Product videos
Product images
Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver
 Previous
 Next
Emergency Bulkheads - Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver - LDLEM3
Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver
Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver
Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver
Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver
Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver
Eternalogo
Eterna

Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver

Part Number: 
1051055114
MPN: 
LDLEM3
Product Type: 
Emergency Bulkheads
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
Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver

Downlight LED Emergency Nonmaintained 45 x 33mm White Matt Silver

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

LDLEM3 is an Emergency LED Bulkhead ideal for use in corridors, stairwells and other places that require a smart, discreet emergency unit. It features minimum 3 hour functionality in emergency mode. It is pre-wired for easy installation. This LED Luminaire glows green in standby mode and super bright white light in the event of a mains failure. It is an excellent alternative to a converted downlight.

  • · Aluminium construction
  • · Compact design
  • · Matt silver and white trims included
  • · Pre-wired for easy installation
  • · LED glows green in standby mode and super bright white light in the event of a mains failure
  • · Excellent alternative to a converted downlight
  • · Minimum 3 hour functionality in emergency mode
  • · 118 lumens in emergency mode
  • · 32mm diameter hole cut out size
  • · IP20 Rated

Technical Specifications



Technical Specifications

Downlight / spot luminaire / floodlight
Light source type LED replaceable
Housing colour Silver
Housing material Aluminium
 
Height/depth 33 mm
Maximum system power 1.4 W
Outer diameter 45 mm