We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Bulkheads
  4. KSR1286
  • 
Product videos
Product images
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel
 Previous
 Next
Bulkheads - Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel - KSR1286
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel
KSR Lighting

Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel

Part Number: 
2500605147
MPN: 
KSR1286
Product Type: 
Bulkheads

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel

Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet


Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet
Technical Data Sheet
Manual

Product Details



Product Details

KSR Coro LED Round Up and Down Wall Light is a twin 3W, curve-edged, vertical, exterior wall light. Body is made of 316L grade stainless steel. The non-dimmable fitting includes two 3W GU10 LED lamps, produces a warm white colour temperature of 3000K and

  • · Twin 3W, curve-edged, vertical, exterior wall light
  • · GU10 LED lamp
  • · Ideal for highlighting wall

Frequently Bought Together

Current Product
Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel

KSR Lighting

Wall Light Round Up+Down 3000K LED IP67 2 x 3W Stainless Steel

Error while fetching price from ERP!


CONNECTOR STRIP SNAP OFF SCREW TERMINAL 12 WAY 15A WHITE

Newlec

CONNECTOR STRIP SNAP OFF SCREW TERMINAL 12 WAY 15A WHITE

Error while fetching price from ERP!

Qty: 1

Gel Filled Connector Mini Waterproof 3 Pole IPX8 Green

Newlec

Gel Filled Connector Mini Waterproof 3 Pole IPX8 Green

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Ceiling / wall luminaire
Housing colour Stainless steel
Housing material Stainless steel
Light source type LED not exchangeable
Colour of light White
Voltage type AC
 
Maximum system power 3 W
Rated luminous flux acc. IEC 62722-2-1 262 lm
Colour temperature 3000 - 3000 K
Nominal voltage 240 - 240 V
Light source included Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.