We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Bulkheads
  4. WL340WW
  • 
Product videos
Product images
Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed
 Previous
 Next
Bulkheads - Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed - WL340WW
Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed
Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed
Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed
Collingwood Lightinglogo
Collingwood Lighting

Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed

Part Number: 
2500790573
MPN: 
WL340WW
Product Type: 
Bulkheads

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed

Wall Light Recessed Round Asymetrical 3000K LED IP67 2.6W 240V Stainless Steel Brushed

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

With its marine grade 316 stainless steel housing and 5mm toughened glass, the WL340 is extremely robust and will resist rusting even in coastal areas. Using an asymmetric lens, light is directed both at the floor to a beam angle of 30 degrees and horizontally, which makes the WL341 a perfect choice for illuminating steps or walkways. It also works in the ground, directing light towards and up a wall - ideal for walkways or to cast an ambient yet dramatic glow at the front of any building that needs to be lit at low level. The WL341 is available in a choice of three LED colours and comes in a cast finish for a more antique, unfinished feel. IP rated for permanent outdoor use, the WL341 also comes complete with an easy-to-use installation tube for fitting in loose soil or finishing the e°e when cut in to stone. WL341 is straight to mains for easy installation and supplied with one metre of rubberised cable for permanent outdoor use.

  • · Recessed, asymmetric wall or ground light perfect for illuminating walls, steps and pathways
  • · Straight to mains for easy retrofit
  • · Available in rustic cast stainless steel and sleek brushed stainless steel finishes
  • · Installation tube included

Technical Specifications



Technical Specifications

In-ground luminaire
Outer diameter 98 mm
Height/depth 58 mm
Rated life time L70/B50 at 25 °C 70000 h
Number of lamps 1
Maximum system power 26 W
Length 98 mm
Width 98 mm
Colour temperature 3000 - 3000 K
Nominal voltage 220 - 240 V
Adjustable No
Light source included Yes
Dimming 1-10 V No
Dimming potentiometer (integrated) No
 
Dimming LineSwitch No
Compatible with Amazon Alexa No
Dimming DALI No
Dimming DMX No
Dimming manufacturer's proprietary system No
Dimming 0-10 V No
IFTTT support available No
Compatible with Apple HomeKit No
Dimming with push-button No
Dimming RF No
Dimming DSI No
Dimming Zigbee No
Compatible with Google Assistant No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.