3. Battens & Accessories
  4. LED Battens
  5. JC71745EM
  • 
Product videos
Product images
Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft
 Previous
 Next
LED Battens - Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft - JC71745EM
Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft
Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft
Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft
Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft
Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft
Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft
Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft
Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft
JCC a Leviton Company

Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft

Part Number: 
2501091682
MPN: 
JC71745EM
Product Type: 
LED Battens
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
Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft

Luminaire Emergency Batten LED Single 4000K IP20 54W 6500LM 6ft

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet


Manual


Manual


Manual

See more documents See less documents
Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet
Manual
Manual
Manual

Product Details



Product Details

JCC Skypack LED Batten with rear and end conduit entry points. It features intelligent press release buttons for simple installation. Manufactured according to the BS EN 60598:2015 standards.

  • · Press fit terminals, loop in loop out
  • · Rear and end conduit entry points
  • · Ultra efficient, up to 120 lumens per circuit Watt
  • · Intelligent press release buttons for simple installation
  • · Emergency version
  • · Microwave dimmable and on/off options

Technical Specifications



Technical Specifications

Batten luminaire
Width 70 mm
Length 1828 mm
Number of poles 4
Height/depth 76.5 mm
Maximum system power 56 W
Number of lamps 1
Nominal voltage 220 - 240 V
Power factor 0.9
Rated luminous flux according to IEC 62722-2- 1 6480 - 6480 lm
Colour temperature 4000 - 4000 K
Suitable for emergency lighting Yes
Electrical connection with connector system No
Light source included Yes
Dimming programmable No
Dimming mains voltage modulation No
Control gear included Yes
 
Dimming 1-10 V No
Dimming Zigbee No
Dimming RF No
Dimming DSI No
Dimming touch and dim No
Dimming with push-button No
With movement sensor No
Dimming LineSwitch No
Dimming DALI No
Dimming 0-10 V No
Dimming trailing edge No
Dimming DMX No
Dimming sine wave reduction No
Luminaire may be covered with thermally insulating material No
Dimming leading edge No
Dimming manufacturer's proprietary system No