We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Sensing
  4. Pressure
  5. XMLB020A2S12
  • 
Product videos
Product images
Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O
 Previous
 Next
Pressure - Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O - XMLB020A2S12
Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O
Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O
Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O
Telemecaniquelogo
Telemecanique

Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O

Part Number: 
2500153924
MPN: 
XMLB020A2S12
Product Type: 
Pressure

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O

Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O. range of product: OsiSense XM - product or component type: electromechanical pressure sensor - device short name: XMLB - pressure sensor size: 20 bar - controlled fluid: air (0...70 °C), fresh water (0...70 °C), hydraulic oil (0...70 °C) - AWG gauge: AWG 20...AWG 14 - product specific application: - - electrical circuit type: control circuit - scale type: adjustable differential - local display: with - adjustable range of switching point on rising pressure: 1.3...20 bar - adjustable range of switching point on falling pressure: 0.3...18.4 bar - possible differential maximum at high setting: 11 bar - maximum permissible accidental pressure: 45 bar - destruction pressure: 90 bar - pressure actuator: diaphragm - materials in contact with fluid: brass, nitrile, zinc alloy - enclosure material: zinc alloy - [In] rated current: 0.1 A, R300, DC-13 (Ue = 250 V) conforming to EN/IEC 60947-5-1, 1.5 A, B300, AC-15 (Ue = 240 V) conforming to EN/IEC 60947-5-1, 3 A, B300, AC-15 (Ue = 120 V) conforming to EN/IEC 60947-5-1.

  • · Pressure rating: 20 bar
  • · Fluid connection type: G 1/4 (female) conforming to ISO 228
  • · Electrical connection: Screw-clamps terminals, 1 x 0.5...2 x 2.5 mm²
  • · AWG gauge: AWG 20...AWG 14
  • · Cable entry: Cable gland 7…13 mm
  • · Pressure switch type of operation: Regulation between 2 thresholds
  • · Electrical circuit type: Control circuit
  • · Scale type: Adjustable differential
  • · Adjustable range of switching point on rising pressure: 1.3…20 bar
  • · Possible differential maximum at high setting: 11 bar

Technical Specifications



Technical Specifications

Pressure switch
Type of electric connection Screw connection
Degree of protection (IP rating) IP66
Diameter - mm
Rated operation power at AC-3, 400 V - kW
Switching capacity at AC-3, 240 V - kA
Rated operation current Ie at AC-1, 400 V - A
Rated operation current Ie at AC-3, 400 V - A
Number of auxiliary contacts as normally open contact 0
Number of auxiliary contacts as normally closed contact 0
Pressure-switching differential 9.4 bar
Initial value measuring range pressure - Pa
Number of normally closed contacts as main contact 0
Number of main contacts as normally open contact 0
Max. test pressure 45 bar
Bursting pressure 90 bar
End value measuring range pressure - Pa
Number of auxiliary contacts as change-over contact 1
Max. operating pressure 20000 hPa
Height 113 mm
 
Depth 75 mm
Width 35 mm
Rated voltage Ue at AC 50 Hz 120 - 240 V
End setting 300 - 18400 hPa
Switch off pressure 0.3 - 18.4 bar
Rated voltage Ue at DC 250 - 250 V
Engaging pressure 1.3 - 20 bar
Initial setting 1300 - 20000 hPa
Rated voltage Ue at AC 60 Hz 120 - 240 V
Medium temperature 0 - 70 °C
Adjustable current range - A
Display No
With manual on/off switch No
Suitable as guard Yes
Suitable as 2-point controller Yes
Suitable as limiter Yes
With hand operation No
Electronic version No
Explosion-proof No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.