We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Sensing
  4. Photoelectric Sensors
  5. XUM4APXBL2
  • 
Product videos
Product images
Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M
 Previous
 Next
Photoelectric Sensors - Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M - XUM4APXBL2
Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M
Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M
Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M
Telemecanique Sensorslogo
Telemecanique Sensors

Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M

Part Number: 
2501555292
MPN: 
XUM4APXBL2
Product Type: 
Photoelectric Sensors

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M

Photoelectric Sensors Xu Miniature Diffuse Short Smax=0.25 M Pnp Cable 2 M

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

This product is part of the XUM range, an offer of miniature photoelectric sensors. This reference correspond to a diffuse system sensor with adjustable sensitivity, Light ON/Dark ON (NC/NO) function and a PNP solid-state digital output. It features a 2 metre long PVC cable (3 wires). It is a photoelectric cell with a rated supply voltage of 12V to 24VDC and protection against reverse polarity. This miniature and robust sensor allows quick installation in compact spaces of even harsh industrial applications. It provides operating sensing distance of 0.17m and maximum sensing distance of 0.255m. It is an IP65 and IP67 rated product, operating in an ambiant air temperature from -30°C to +55°C (-22°F to +131°F). This sensor is suitable for harsh industrial environments. This photocell features a compact and robust housing. The casing is made of plastic (PBT) and the lens is made of PMMA. Its dimensions are 10.8mm (width) x 19.5mm (depth) x 31.5mm (height) and weighs 0.063kg. It is ideal for material handling, packaging, labelling and assembly industries. This product is certified by CE, cULus and UKCA. Dedicated reflectors, fixing brackets and cabling acessories can be purchased separately. 2 potentiometers help to configure the sensing distance and the output functions. The XUM range is for non-contact sensing up to 30metres of objects of any shape and any type.

  • · Detection system Diffuse
  • · Wiring technique 3-wire
  • · Emission Infrared diffuse
  • · Supply circuit type DC

Technical Specifications



Technical Specifications

Diffuse reflective photoelectric sensor
Laser protection class None
Housing material Plastic
Setting procedure Manual adjustment
Sensing mode Light-/dark switching
Degree of protection (IP rating) IP67
Construction type housing Special construction
Type of switch function Programmable/configurable
Voltage type DC
Operation agent-safety class Safety class 0
Type of safety acc. IEC 61496-1 1
Type of switching output PNP/PNP
Type of electric connection Cable radial
Type of light Laser diode, infrared light
AWG-number -
Switching voltage of OSSD at state "high" - V
Width sensor 10 mm
Diameter sensor - mm
Wavelength of the sensor - nm
Max. switching distance 255 mm
Number of semiconductor outputs with signalling function 1
Number of contact energized outputs with signalling function 0
Number of protected semiconductor outputs 0
Number of protected contact energized outputs 0
Min. reflector distance - mm
Light dot - mm²
Max. output current at protected output 100 mA
Reaction time 0.5 ms
Transmission range of the safety field 0.17 m
Length of sensor 20 mm
Height of sensor 34 mm
 
Switching frequency 1000 Hz
Maximum output current 20 mA
Ambient temperature -30 - 55 °C
Rated control supply voltage at AC 60 Hz - V
Rated control supply voltage at AC 50 Hz - V
Rated control supply voltage at DC 12 - 24 V
Operating distance 170 - 170 mm
With time function No
Suitable for safety functions No
With communication interface RS-232 No
With communication interface RS-485 No
With communication interface Ethernet No
With communication interface SSD No
With monitoring function downstream switching devices No
With restart blockage No
Analogue output -10 V ... +10 V No
With communication interface analogue No
Analogue output 0 V ... 10 V No
Analogue output 4 mA ... 20 mA No
Analogue output 0 mA ... 20 mA No
With other analogue output No
Pre failure notice No
With communication interface RS-422 No
With communication interface SSI No
With communication interface PROFIBUS No
With communication interface INTERBUS No
With communication interface DeviceNet No
With communication interface CANOpen No
With communication interface AS-Interface No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.