We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Sensing
  4. ZCKS1H29
  • 
Product videos
Product images
OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic
 Previous
 Next
Sensing - OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic - ZCKS1H29
OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic
OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic
OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic
Telemecanique Sensorslogo
Telemecanique Sensors

OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic

Part Number: 
2500024138
MPN: 
ZCKS1H29
Product Type: 
Sensing

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic

OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

This product is part of the XC Standard range, an offer of limit switches. This body is main part of limit switch, contains the electrical contact mechanism. It has 1 normally closed + 1 normally opened, snap action contacts with positive opening operation. It is a limit switch body with a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. It is furnished with screw clamp terminals for electrical connection and 1 cable entry tapped for M20 x 1.5 cable gland. It offers long electrical durability of about 5 million operating cycles. It is an IP65 and IK03 rated product. This limit switch body is in fixed type which is made of plastic. Its dimensions are 40mm (width) x 36mm (depth) x 73mm (height) and weighs 0.08kg. It is intended for all industrial machine application such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKS limit switches. It is associated with ZCKD06, ZCKD91, ZCKD81, ZCKD029, ZCKD39, ZCKD31, ZCKD41, ZCKD49, ZCKD33, ZCKD54, ZCKD01, ZCKD08, ZCKD34, ZCKD02, ZCKD59, ZCKD55, ZCKD05 and ZCKD019 heads. European standard products (EN 50047) have positive opening contacts, even in snap action versions which allow use in safety applications.

  • · Contact operation: snap action
  • · Screw-clamp terminal capacity: 1 x 0.34 - 2 x 15mm²
  • · Min actuation speed: 0.01m/min
  • · Electrical durability: 5000000 cycles
  • · Conventional enclosed thermal current: 10 A
  • · Operational current rate: 3A at 240V
  • · Positive opening
  • · Without local display
  • · Ambient temperature: -25 to 70°C
  • · IP65/IK03 Degree of protection

Technical Specifications



Technical Specifications

End switch
Explosion safety category for dust None
Explosion safety category for gas None
Type of interface for safety communication None
Interface type None
Type of control element None
Housing material Plastic
Switching function Quick-break switch
Construction type housing Cuboid
Degree of protection (IP rating) IP65
Type of electric connection Cable entry metrical
Diameter sensor 0 mm
Length of sensor 36 mm
Number of contacts as change-over contact 0
Number of contacts as normally closed contact 1
Rated operation current Ie at AC-15, 230 V 3 A
 
Rated operation current Ie at DC-13, 230 V 0.27 A
Rated operation current Ie at AC-15, 24 V 0 A
Rated operation current Ie at AC-15, 125 V 0 A
Rated operation current Ie at DC-13, 24 V 0 A
Rated operation current Ie at DC-13, 125 V 0 A
Number of safety auxiliary contacts 0
Width sensor 40 mm
Height of sensor 73 mm
Number of contacts as normally open contact 1
Ambient temperature during operating -25 - 70 °C
With status indication No
Suitable for safety functions No
Switching function latching No
Output electronic No
Forced opening Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.