We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Motor Control
  4. Variable Speed Drives
  5. ATV930U55N4
  • 
Product videos
Variable speed drive, ATV930, 5,5kW, 400/480V, with braking unit, IP21 Variable speed drive, ATV930, 5,5kW, 400/480V, with braking unit, IP21
Product images
Variable speed drive, ATV930, 5,5kW, 400/480V, with braking unit, IP21
 Previous
 
 Next
Variable Speed Drives - Variable speed drive, ATV930, 5,5kW, 400/480V, with braking unit, IP21 - ATV930U55N4
Variable speed drive, ATV930, 5,5kW, 400/480V, with braking unit, IP21 
Variable speed drive, ATV930, 5,5kW, 400/480V, with braking unit, IP21 
Schneider Electriclogo
Schneider Electric

Variable speed drive, ATV930, 5,5kW, 400/480V, with braking unit, IP21

Part Number: 
2500872988
MPN: 
ATV930U55N4
Product Type: 
Variable Speed Drives

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Variable speed drive, ATV930, 5,5kW, 400/480V, with braking unit, IP21

Variable speed drive, ATV930, 5,5kW, 400/480V, with braking unit, IP21

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

Variable speed drive, ATV930, 5,5kW, 400/480V, with braking unit, IP21. range of product: Altivar Process ATV900 - product or component type: variable speed drive - device application: industrial application - device short name: ATV930 - variant: standard version, with braking chopper - product destination: asynchronous motors, synchronous motors - mounting mode: wall mount - EMC filter: integrated conforming to EN/IEC 61800-3 category C2 with <= 50 m motor cable maxi, integrated conforming to EN/IEC 61800-3 category C3 with <= 150 m motor cable maxi - IP degree of protection: IP21 conforming to IEC 60529, IP21 conforming to IEC 61800-5-1 - type of cooling: forced convection - motor power kW: 4 kW (heavy duty), 5.5 kW (normal duty) - motor power hp: 5 hp (heavy duty), 7.5 hp (normal duty) - line current: 10.4 A at 380 V (normal duty), 7.2 A at 480 V (heavy duty), 8 A at 380 V (heavy duty), 9.1 A at 480 V (normal duty) - prospective line Isc: 50 kA - apparent power: 6 kVA at 480 V (heavy duty), 7.6 kVA at 480 V (normal duty) - continuous output current: 12.7 A at 4 kHz (normal duty), 9.3 A at 4 kHz (heavy duty) - maximum transient current: 14 A during 60 s (heavy duty), 15.2 A during 60 s (normal duty) - asynchronous motor control profile: constant torque standard, optimized torque mode, variable torque standard - synchronous motor control profile: permanent magnet motor, synchronous reluctance motor - speed drive output frequency: 0.1...599 Hz - nominal switching frequency: 4 kHz - switching frequency: 2...16 kHz adjustable, 4...16 kHz with derating factor - discrete input logic: 16 preset speeds - communication port protocol: Ethernet/IP, Modbus serial, Modbus TCP - option card: communication module for Ethernet Powerlink, slot A : communication module for CANopen daisy chain RJ45, slot A : communication module for CANopen screw terminals, slot A : communication module for CANopen SUB-D 9, slot A : communication module for DeviceNet, slot A : communication module for EtherCAT, slot A : communication module for Profibus DP V1, slot A : communication module for Profinet, slot A/slot B/slot C : digital and analog I/O extension module, slot A/slot B/slot C : output relay extension module, slot B : 5/12 V digital encoder interface module, slot B : analog encoder interface module, slot B : resolver encoder interface module.

  • · This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors.
  • · It is suitable for motors with power rating up to 5.5kW/7.5hp for applications requiring slight overload (up to 120%).
  • · It is suitable for motors with power rating up to 4kW/5hp for applications requiring significant overload (up to 150%).
  • · It works at a rated supply voltage from 380V to 480V AC.
  • · This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes.
  • · In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater.
  • · It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications.
  • · Network services help ensure operation continuity even in case of connection breakdown.
  • · Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance.
  • · Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures.

Technical Specifications



Technical Specifications

Frequency converter =< 1 kV
Height 350 mm
Width 144 mm
Depth 206 mm
Number of analogue outputs 2
Number of HW-interfaces parallel 0
Number of HW-interfaces RS-485 3
Number of HW-interfaces other 0
Max. output at quadratic load at rated output voltage 5.5 kW
Number of HW-interfaces USB 0
Relative symmetric net voltage tolerance 10 %
Number of HW-interfaces PROFINET 0
Max. output voltage 480 V
Nominal output current I2N 12.7 A
Relative symmetric net frequency tolerance 5 %
Max. output at linear load at rated output voltage 5.5 kW
Max. output frequency 500 Hz
Number of digital inputs 8
Number of digital outputs 1
Number of analogue inputs 3
Number of HW-interfaces industrial Ethernet 0
Number of HW-interfaces RS-232 0
Number of HW-interfaces RS-422 0
Number of HW-interfaces serial TTY 0
Mains voltage 380 - 480 V
Supporting protocol for CAN Yes
Supporting protocol for LON No
Supporting protocol for KNX No
 
Supporting protocol for PROFIBUS Yes
Supporting protocol for INTERBUS No
Supporting protocol for TCP/IP No
Supporting protocol for PROFINET IO Yes
With PC connection No
Integrated breaking resistance No
Application in industrial area permitted Yes
Supporting protocol for SafetyBUS p No
Application in domestic- and commercial area permitted Yes
Supporting protocol for PROFIsafe No
Supporting protocol for INTERBUS-Safety No
Supporting protocol for DeviceNet Safety No
Supporting protocol for AS-Interface Safety at Work No
Supporting protocol for Foundation Fieldbus No
Supporting protocol for PROFINET CBA No
Supporting protocol for other bus systems Yes
Supporting protocol for Data-Highway No
Supporting protocol for ASI No
Supporting protocol for MODBUS No
Supporting protocol for SERCOS No
Supporting protocol for SUCONET No
Supporting protocol for DeviceNet Yes
With control unit Yes
With optical interface No
4-quadrant operation possible Yes
Supporting protocol for BACnet No
Supporting protocol for EtherNet/IP Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.