We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Automation
  4. Programmable Logic Controller (PLC)
  5. TPRBCPFB
  • 
Product videos
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole
Product images
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole
 Previous
  
   
 
 Next
Programmable Logic Controller (PLC) - Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole - TPRBCPFB
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole 
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole 
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole 
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole 
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole 
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole 
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole 
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole 
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole 
Schneider Electriclogo
Schneider Electric

Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole

Part Number: 
2501393211
MPN: 
TPRBCPFB
Product Type: 
Programmable Logic Controller (PLC)

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole

Bus Coupler Tesys Island 24Vdc 3A Profibus Double Pole

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet

Product Details



Product Details

TeSys island bus coupler, point of connection between a TeSys island configuration (group of starters) and an automation system over PROFIBUS DP. It performs all functions for the application (TeSys avatars), selectable and configurable through SoMove or MachineExpert. For diagnostics and maintenance of the TeSys island, a web server (OMT) is embedded. To be supplied externally by 24V DC, it provides one D-Sub port for PROFIBUS DP, one RJ45 service port over Ethernet, one micro SD card port, and a port for the internal bus interconnecting the modules of the island. Mounting on DIN rail, together with the other modules of the TeSys island configuration, the bus coupler is the module on the most left position. Multi standards certified (IEC, UL, CSA, CCC, EAC), cybersecurity Achilles Level 2 certified, Green Premium compliant (RoHS/REACh).

  • · Full integration with SoMove/MachineExpert for the programming of the island
  • · One single 24V DC power supply for the complete island
  • · Manages motors and other electrical loads up to 80 A (AC-3) / 37 kW/40 hp
  • · All adjustments and setting are digitized, no mechanical dials or dip switches

Technical Specifications



Technical Specifications

Fieldbus, decentr. periphery - communication module
Explosion safety category for gas None
Explosion safety category for dust None
Performance level acc. to EN ISO 13849-1 None
SIL according to IEC 61508 None
Voltage type of supply voltage DC
Degree of protection (IP rating) IP20
Width 50 mm
Depth 114 mm
Height 118 mm
Supply voltage DC 20.4 - 28.8 V
Supply voltage AC 50 Hz - V
Supply voltage AC 60 Hz - V
Supporting protocol for LON No
Suitable for safety functions No
Supporting protocol for TCP/IP No
Supporting protocol for KNX No
Supporting protocol for DeviceNet No
Supporting protocol for Data-Highway No
Supporting protocol for MODBUS No
Appendant operation agent (Ex ia) No
Appendant operation agent (Ex ib) No
Supporting protocol for PROFINET IO No
With potential separation Yes
System accessory Yes
Supporting protocol for SERCOS No
Supporting protocol for PROFINET CBA No
 
Fieldbus connection over separate bus coupler possible No
Rail mounting possible Yes
Supporting protocol for other bus systems Yes
Supporting protocol for SUCONET No
Supporting protocol for CAN No
Supporting protocol for INTERBUS No
Supporting protocol for ASI No
Supporting protocol for PROFIBUS Yes
Rack-assembly possible No
Wall mounting/direct mounting No
Radio standard LTE No
Radio standard UMTS No
Radio standard GSM No
Radio standard GPRS No
IO link master No
Radio standard Bluetooth No
Radio standard WLAN 802.11 No
Radio standard eGPRS No
Supporting protocol for INTERBUS-Safety No
Front built-in possible No
Supporting protocol for AS-Interface Safety at Work No
Supporting protocol for EtherNet/IP No
Supporting protocol for DeviceNet Safety No
Supporting protocol for PROFIsafe No
Supporting protocol for SafetyBUS p No
Supporting protocol for Foundation Fieldbus No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.