We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Automation
  4. Intelligent Relays
  5. SR3XT43BD
  • 
Product videos
Product images
Analogue I/O Extension Module 2 I/Pt 2 O/Pt 24V DC
 Previous
 Next
Intelligent Relays - Analogue I/O Extension Module 2 I/Pt 2 O/Pt 24V DC - SR3XT43BD
Schneider Electriclogo
Schneider Electric

Analogue I/O Extension Module 2 I/Pt 2 O/Pt 24V DC

Part Number: 
2500250575
MPN: 
SR3XT43BD
Product Type: 
Intelligent Relays

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Analogue I/O Extension Module 2 I/Pt 2 O/Pt 24V DC

Analogue I/O Extension Module 2 I/Pt 2 O/Pt 24V DC

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

This product is part of the Zelio Logic range, an offer of smart relays for simple automation systems from 10 to 40 I/Os. The analogue I/O extension module provides 2 input/outputs. It is an extension module with an analogue output range of 0 to 10V and a maximum load current of 10mA for analogue output. It provides 10bit on the input range and 10bit on the output range. The temperature probe is Pt 100, 3-wire conforming to IEC 751. It is furnished with screw terminal for electrical connections. It is an IP20 and IP40 rated product. It weighs 0.11kg. This product meets EN/IEC 61000-4-12, EN/IEC 61000-4-5, EN/IEC 61000-4-3, EN/IEC 61000-4-4 level 3, EN/IEC 61000-4-6 level 3, EN/IEC 61000-4-2 level 3, EN/IEC 60068-2-6 Fc, EN/IEC 61000-4-11 and EN/IEC 60068-2-27 Ea standards. Simple to select, install and program, Zelio Logic is suitable for all your applications. Flexible, it offers you the choice of 2 ranges, compact or modular, extendable and 2 programming languages (FBD or LADDER). Easy to use, Zelio Logic provides a real alternative to solutions based on cabled logic or specific cards.

  • · This product is part of the Zelio Logic range, an offer of smart relays for simple automation systems from 10 to 40 I/Os.
  • · The analogue I/O extension module provides 2 input/outputs.
  • · It is an extension module with an analogue output range of 0 to 10V and a maximum load current of 10mA for analogue output.
  • · It provides 10bit on the input range and 10bit on the output range. The temperature probe is Pt 100, 3-wire conforming to IEC 751.

Technical Specifications



Technical Specifications

Logic module
Height 90.00 mm
Width 35.00 mm
Number of digital inputs 0.00
Switching current 0.02 A
Number of digital outputs 0.00
Number of HW-interfaces industrial Ethernet 0.00
Number of analogue inputs 2.00
Depth 59.50 mm
Number of HW-interfaces RS-232 0.00
Number of HW-interfaces RS-422 0.00
Number of analogue outputs 1.00
Number of HW-interfaces serial TTY 0.00
Number of HW-interfaces RS-485 0.00
Number of HW-interfaces USB 0.00
Number of HW-interfaces parallel 0.00
Number of HW-interfaces other 0.00
Number of HW-interfaces PROFINET 0.00
Number of HW-interfaces Wireless 0.00
Supply voltage AC 50 Hz - - - V
Supply voltage AC 60 Hz - - - V
Supply voltage DC 24.00 - 24.00 V
Rack-assembly possible No
Appendant operation agent (Ex ia) No
Front built-in possible Yes
Wall mounting/direct mounting Yes
Rail mounting possible Yes
Redundancy No
IO link master No
Radio standard UMTS No
Appendant operation agent (Ex ib) No
Basic device Yes
Expansion device Yes
 
Radio standard GSM No
Radio standard GPRS No
Radio standard WLAN 802.11 No
Radio standard Bluetooth No
Supporting protocol for other bus systems No
Supporting protocol for SafetyBUS p No
Supporting protocol for PROFIsafe No
Supporting protocol for INTERBUS-Safety No
Supporting protocol for EtherNet/IP No
Supporting protocol for SERCOS No
Supporting protocol for PROFINET CBA No
Supporting protocol for DeviceNet Safety No
Supporting protocol for AS-Interface Safety at Work No
Supporting protocol for Foundation Fieldbus No
With relay output No
With optical interface No
Expandable No
Suitable for safety functions No
Display No
With timer No
Supporting protocol for ASI No
Supporting protocol for INTERBUS No
Supporting protocol for KNX No
Supporting protocol for PROFIBUS No
Supporting protocol for TCP/IP No
Supporting protocol for CAN No
Supporting protocol for PROFINET IO No
Supporting protocol for LON No
Supporting protocol for SUCONET No
Supporting protocol for DeviceNet No
Supporting protocol for Data-Highway No
Supporting protocol for MODBUS No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.