2. Heating & Ventilation
  3. Water Heating
  4. Vented & Unvented Water Heaters
  5. BSHF05VC
  • 
Product videos
Product images
Handyflow White Plastic Vented Point-Of-Use Undersink Water Heater With Externally Adjustable Thermostat & Vented Mixer Tap 5 Liters 2kW Handyflow White Plastic Vented Point-Of-Use Undersink Water Heater With Externally Adjustable Thermostat & Vented Mixer Tap 5 Liters 2kW
 Previous
 Next
Vented & Unvented Water Heaters - Handyflow White Plastic Vented Point-Of-Use Undersink Water Heater With Externally Adjustable Thermostat & Vented Mixer Tap 5 Liters 2kW - BSHF05VC
Handyflow White Plastic Vented Point-Of-Use Undersink Water Heater With Externally Adjustable Thermostat & Vented Mixer Tap 5 Liters 2kW
Hyco

Handyflow White Plastic Vented Point-Of-Use Undersink Water Heater With Externally Adjustable Thermostat & Vented Mixer Tap 5 Liters 2kW

Part Number: 
2500551414
MPN: 
BSHF05VC
Product Type: 
Vented & Unvented Water Heaters
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
Handyflow White Plastic Vented Point-Of-Use Undersink Water Heater With Externally Adjustable Thermostat & Vented Mixer Tap 5 Liters 2kW

Handyflow White Plastic Vented Point-Of-Use Undersink Water Heater With Externally Adjustable Thermostat & Vented Mixer Tap 5 Liters 2kW
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
Handyflow undersink vented point of use 5L water heater. Ideal for occasional use light dishwashing at a single kitchen sink in the workplace, for example portable buildings, offices, shops, workshops, garages and other small commercial premises.

  • · Open outlet heater to supply hot water to a single sink
  • · Ideal when economy and ease of installation are the key priorities
  • · Stylish design and slimline profile – depth only 7 inch (180mm)
  • · Can be installed in an under-sink cupboard giving less visual impact than the Handyflow oversink

Technical Specifications



Technical Specifications

Instantaneous water heater
Power control Electronic
Type of regulation Electronic
Mounting method Built-under
Degree of protection (IP rating) IP24
Cold tap water connection Compression/soldered end
Hot tap water connection Compression/soldered end
Material pressure tank Plastic
 
Width 270 mm
Weight 8.2 kg
Nominal capacity 5 l
Depth 180 mm
Nominal power 2 kW
Height 400 mm
Maximum allowable operating pressure 8 bar