2. Heating & Ventilation
  3. Domestic Ventilation
  4. Commercial Fans
  5. 428050
  • 
Product videos
Product images
Fan Hl120 Ceiling Downrods+1200mm White Fittings
 Previous
 Next
Commercial Fans - Fan Hl120 Ceiling Downrods+1200mm White Fittings - 428050
Vent-Axialogo
Vent-Axia

Fan Hl120 Ceiling Downrods+1200mm White Fittings

Part Number: 
2500029279
MPN: 
428050
Product Type: 
Commercial Fans
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
Fan Hl120 Ceiling Downrods+1200mm White Fittings

Fan Hl120 Ceiling Downrods+1200mm White Fittings
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
Hi-Line Plus ceiling fans can be used in offices, stores, shops, foyers, schools, hospitals, kitchens, restaurants and many industrial applications such as warehouses, factories, tanneries, and workshops. Hi-Line Plus fans will provide effective and positive air movement to improve the working environment particularly during Summer months. In addition, Hi-Line Plus fans can be used during the Winter to recirculate hot air from under ceilings and roofs down to living and working areas thus helping to conserve energy.An infinitely variable speed controller is available for use with one or a combination of models up to 5 units. Alternatively, Hi-Line Plus fans may be wired directly to a normal On/Off switch. For maximum benefit, good ventilation is vital, we advise that Hi-Line Plus fans are used in conjunction with Vent-Axia T-Series or Standard Range ventilation units.Hi-Line Plus blades are produced from sheet steel and individually weighed to produce matched sets.

  • · Suitable for winter De-stratification applications or summer cooling
  • · Three sweep diameters: 900mm, 1200mm, and 1400mm
  • · Two down rod lengths included
  • · Easy to install
  • · Quiet running
  • · Can be installed for either upward or downward airflow
  • · Reversible electronic controller available

Frequently Bought Together

Current Product
Fan Hl120 Ceiling Downrods+1200mm White Fittings

Vent-Axia

Fan Hl120 Ceiling Downrods+1200mm White Fittings

Error while fetching price from ERP!


Fan Hl90 Ceiling Downrods+900mm White Fittings

Vent-Axia

Fan Hl90 Ceiling Downrods+900mm White Fittings

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Cable tray
Colour White
Length 1200 mm