We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Fire, Security & Access
  3. Domestic Smoke & CO Alarms
  4. Mains Powered
  5. EI3014
  • 
Product videos
Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base
Product images
Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base
 Previous

 Next
Mains Powered - Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base - EI3014
Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base 
Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base
Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base
Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base
Aicologo
Aico

Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base

Part Number: 
2501108811
MPN: 
EI3014
Product Type: 
Mains Powered

My Price


£49.30 (exc. VAT) / EA

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base

Aico Heat Alarm Mains 10Yr Lithium Back-Up Easi-Fit Base

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet
Manual

Product Details



Product Details

Suitable for detecting heat in both the kitchen or garage, the Ei3014 Heat Alarm contains our tried and tested high-performance thermistor heat sensor, providing protection from fire in the household. The thermistor has been designed using a smaller thermal mass, providing a faster alarm response when the trigger temperature of 58°C is reached. Best for detecting heat build-up from large flaming fires, it can differentiate from smoke or steam to prevent false alarms from occurring too often.

  • · Kitemarked to BS 5446-2:2003
  • · Built in AudioLINK data extraction technology
  • · 5 year guarantee
  • · Built-in, rechargeable lithium-ion battery
  • · SmartLINK: Compatible via the Ei3000MRF Module
  • · Easi-fit base for quick and simple installation
  • · Sensor Types: Heat – Activates at 58°C
  • · Dimensions: 3.2cm (Height) x 8.4cm (Diameter) | Weight: 244g
  • · Aico EI3014

Technical Specifications



Technical Specifications

Smoke/heat detector/alarm
Length 150 mm
Width 150 mm
Diameter 150 mm
Number of contacts as normally closed contact -
Rated switch current - A
Number of contacts as normally open contact -
RAL-number (similar) -
Height/depth 66 mm
Response temperature 58 °C
Number of contacts as change-over contact -
Supply voltage AC 60 Hz - - - V
Max. number networkable 12
Operating voltage at AC 60 Hz - - - V
Supply voltage DC - - - V
Operating voltage at DC - - - V
Standalone No
Standard networkable via radio No
Explosion-tested version No
 
Networkable via cable Yes
Self-adhesive No
IFTTT support available No
Compatible with Apple HomeKit No
Compatible with Google Assistant No
Compatible with Amazon Alexa No
Separate socket needed No
VdS accepted No
With orientation lighting No
With Q-label No
Suitable for duct mounting No
Networkable via radio optional Yes
Acoustic signal Yes
With backup battery Yes
Optical signal Yes
Smoke switcher No
With voltage indication No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.