We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fire, Security & Access
  3. Commercial Security Systems

Commercial Security Systems Commercial Security Systems

Commercial Security Systems
Commercial Security Systems
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

47
Sounders
Sounders
27
Accessories
Accessories
18
Control Panels
Control Panels
8
Kits
Kits
2
Detectors
Detectors

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Galvanised Wire Guard Bell Box 254 x 406 x 127mm

Part Number: 1050151391

MPN:  NLWG4

EATON
Entry Level Wired Intruder Alarm Kits

Part Number: 2501507816

MPN:  I-ON10-KIT-00

FIKE
Twinflexpro2 Starter Kit (Inc. 4 Zone Panel, 7X Asd Detectors, 2X Fdw100 Mcp'S, 1X Fdw500)

Part Number: 2501141995

MPN:  604-0004

SECUREFAST
Euro Profile Keyswitch For 3-Position Roller Shutter

Part Number: 2500633353

MPN:  ZKS-MAN-230

APOLLO FIRE DETECTORS
Beacon Sounder Open Area Red Alarmsense

Part Number: 2500620955

MPN:  55000-017APO

TEXECOM
Panel Veritas Excel 8 Zones Blank End Station Tamper

Part Number: 2500446677

MPN:  CFE-0001

C-TEC
1.2m Double Gang Fixed Counter Induction Loop System

Part Number: 2500133314

MPN:  ML1/K

EATON
Beacon Sounder Deep Base 102Db Red

Part Number: 2500446382

MPN:  8210113FULL-0016X

EATON
Entry Level Wired Intruder Alarm Panel

Part Number: 2501374127

MPN:  I-ON10-K

TEXECOM
Texecom Odyssey 2E Sgl Piezo Whi/Blu Bell Box

Part Number: 2500446655

MPN:  FCB-0001

TEXECOM
Sounder External Cover Complete White/Blue

Part Number: 2500446656

MPN:  FCC-0843

HONEYWELL
Bell Master 100dB 220/240V 154 x 91mm AC Grey

Part Number: 2500008763

MPN:  56-230

EATON
Intruder System Kit Compact 20 Zone

Part Number: 2501146234

MPN:  COMPACT-KIT

EATON
Sounder Deep Base 120dB Red

Part Number: 2500446339

MPN:  540503FULL-0403XE

FIKE
Twinflex Pro 4 Zone Panel

Part Number: 2501141976

MPN:  505-0004

TEXECOM
Keypad Premier LCD Small LCD Screen 2 Zones+1 Output

Part Number: 2500446674

MPN:  DBA-0001

HOCHIKI
Base Sounder Beacon Addressable White Case

Part Number: 2500856894

MPN:  YBO-BSB(WHT)

FIKE
Twinflexpro2 Starter Kit (Inc. 2 Zone Panel, 7X Asd Detectors, 2X Fdw100 Mcp'S, 1X Fdw500)

Part Number: 2501141993

MPN:  604-0002

FIKE
Twinflex Pro 2 Zone Panel

Part Number: 2501141975

MPN:  505-0002

ESP
Sounder&Beacon Banshee 24V 97Dba Red

Part Number: 2500234839

MPN:  CB-1R

PYRONIX
PIR Motion Detector Quad Sensor 15m Selectable Eol Resistor

Part Number: 2500446604

MPN:  FPKX15DT3

EATON
Kit I-Oncompact Wi-Fi Communications White

Part Number: 2501129670

MPN:  COMPACT-KIT-WIFI

TEXECOM
Sounder External 1E Complete IP44/65 White Blue

Part Number: 2500446654

MPN:  FCA-0001

TEXECOM
Panel Veritas R8 8 Zones Blank End Station Tamper

Part Number: 2500446672

MPN:  CFC-0001

Show more results
1 - 24 of 129
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.