We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fire, Security & Access
  3. Commercial Security Systems
  4. Sounders

Sounders Sounders

Sounders
Sounders
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EATON
External Sounder

Part Number: 2501536684

MPN:  SDR-WEXT-00

APOLLO FIRE DETECTORS
Beacon Sounder Open Area Red Alarmsense

Part Number: 2500620955

MPN:  55000-017APO

EATON
Beacon Sounder Deep Base 102Db Red

Part Number: 2500446382

MPN:  8210113FULL-0016X

TEXECOM
Sounder External Cover Complete White/Blue

Part Number: 2500446656

MPN:  FCC-0843

HONEYWELL
Bell Master 100dB 220/240V 154 x 91mm AC Grey

Part Number: 2500008763

MPN:  56-230

EATON
Sounder Deep Base 120dB Red

Part Number: 2500446339

MPN:  540503FULL-0403XE

HOCHIKI
Base Sounder Beacon Addressable White Case

Part Number: 2500856894

MPN:  YBO-BSB(WHT)

ESP
Sounder&Beacon Banshee 24V 97Dba Red

Part Number: 2500234839

MPN:  CB-1R

TEXECOM
Sounder External 1E Complete IP44/65 White Blue

Part Number: 2500446654

MPN:  FCA-0001

HONEYWELL
Bell Master 94dB 24V DC 150mm Grey

Part Number: 2500008772

MPN:  66-24SP

MOFLASH
Sounder&Beacon Industrial Strobe Combination 110Db 24V Dc Amber Red Fla

Part Number: 2501276323

MPN:  204815

FIKE
Twinflex Hatari Sounder Red

Part Number: 2501141990

MPN:  302-0001

APOLLO FIRE DETECTORS
Sounder Multitone Indicator Open Area IP65 Red For XP95

Part Number: 2500445496

MPN:  55000-298APO

EATON
Cfb6D24 Fulleon 6 Motorised Bell - Red

Part Number: 2500446362

MPN:  521601FULL-1601E

EATON
S 150mm 24V Bell

Part Number: 2500642812

MPN:  FX006

EATON
Rolp/R1/Lxw/Rf W/Mount S/Strobe W/Body R/Flash

Part Number: 2500620943

MPN:  8500025FULL-0025X

TEXECOM
Black Odyssey Blue Lens X3 Cover

Part Number: 2501008405

MPN:  WDB-0004

HONEYWELL
12VAC Masterbell Grey

Part Number: 2500008761

MPN:  56-012

EATON
Replacement Battery For External Sounders

Part Number: 2501120478

MPN:  SDR-R-BAT1

APOLLO FIRE DETECTORS
Sonos Timesaver Deep Base

Part Number: 2501097990

MPN:  29600-321

PYRONIX
Dummy Base H 290mm x W 285mm x D 50mm Blue

Part Number: 2500446591

MPN:  FPDELTA-BDB

PYRONIX
Deltabell E Hinged Cover White

Part Number: 2500446588

MPN:  FPDELTA-CW

TEXECOM
Texecom Odyssey X-B Grade 3 Sounder with Integral Backlight

Part Number: 2501109492

MPN:  WDC-0002

ESP
Sounder Banshee 24V 112Dba Red

Part Number: 2500234350

MPN:  BA-2R

Show more results
1 - 24 of 47
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.