2. Clearance
  3. Heating & Ventilation
  4. DTH2FT
  • 
Product videos
Product images
Steeple DTH2FT 80W IPX4 Tubular Heater with Integral Thermostat 2ft Steeple DTH2FT 80W IPX4 Tubular Heater with Integral Thermostat 2ft Steeple DTH2FT 80W IPX4 Tubular Heater with Integral Thermostat 2ft
 Previous
 Next
Heating & Ventilation - Steeple DTH2FT 80W IPX4 Tubular Heater with Integral Thermostat 2ft - DTH2FT
Steeple DTH2FT 80W IPX4 Tubular Heater with Integral Thermostat 2ft
Steeple DTH2FT 80W IPX4 Tubular Heater with Integral Thermostat 2ft
Steeple

Steeple DTH2FT 80W IPX4 Tubular Heater with Integral Thermostat 2ft

Part Number: 
2500807221
MPN: 
DTH2FT
Product Type: 
Heating & Ventilation

My Price


£23.10 (exc. VAT) / EA
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
Steeple DTH2FT 80W IPX4 Tubular Heater with Integral Thermostat 2ft

Steeple DTH2FT 80W IPX4 Tubular Heater with Integral Thermostat 2ft
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
The Dimplex DTH1FT, 2ft 800W, thermostatic tubular heater comes with an adjustable thermostat allowing frost protection and output selection rotary control. It has white body, grey ends and wall brackets. Its suitable for airing cupboards, shop windows, greenhouses and more.

  • · Cable with plug
  • · Automatic reset thermal cut out
  • · Discreet mounting brackets for walls or floors
  • · Reversible left or right hand cable entry
  • · Low output with adjustable heat source
  • · Auto-reset thermal overload cut-out for safety
  • · Even heat distribution across heater body
  • · Complete with 1.5m of cable and fitted plug
  • · Fully splash-proof (IPX4 rated)

Technical Specifications



Technical Specifications

Tubular heater
Degree of protection (IP rating) IPX4
Power 80 W
 
Length 609.6 mm